ROTRON 081102000 081102000 / DR555CK86 Regenerative Blower, Frame Size 14.93, 575V, 1 Stage, AC, 3 Phase

Item: CX8RWA Model: 081102000Cross Ref: 081102000 / DR555CK86
In Stock

Get it by Tuesday, Jun 17

€3,671.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
ConstructionCast Aluminium
Housing MaterialRugged Cast Aluminium
Motor TypeRegen
Fan Stages1
Frame Size14.93"
Hp4 hp
Motor TypeRegen
Replacement Brush KitBrushless
Voltage575V AC

Shipping Info:

Ship weight (kg) 61.6095
Ship height (cm)38.25
Ship length (cm)45.39
Ship width (cm)37.92

Product Variants

ProductModelMPNPrice
081099000081099000€2,235.45
RFQ
081100000081100000€3,386.11
RFQ
081101000081101000€3,861.16
RFQ
081098000081098000€2,857.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTRON 081102000 081102000 / DR555CK86 Regenerative Blower, Frame Size 14.93, 575V, 1 Stage, AC, 3 Phase
€3,671.70 /unit