ROTRON 080760000 080760000 / DR979RDNT Regenerative Blower, Frame Size 19.25, 1 Stage, AC

Item: CX8RVQ Model: 080760000Cross Ref: 080760000 / DR979RDNT
Limited Availability
€5,012.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
ConstructionCast Aluminium
Housing MaterialRugged Cast Aluminium
Motor TypeRegen
Fan Stages1
Frame Size19 1/4"
Motor TypeRegen
Power LevelVarious
Replacement Brush KitBrushless
VoltageVarious

Shipping Info:

Ship height (cm)50.24
Ship length (cm)60.96
Ship width (cm)48.9

Product Variants

ProductModelMPNPrice
080702000080702000€12,679.17
RFQ
080704000080704000€11,000.97
RFQ
080718000080718000€12,297.46
RFQ
080719000080719000€13,520.43
RFQ
080724000080724000€14,481.79
RFQ
081778000081778000€17,235.78
RFQ
080761000080761000€5,335.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTRON 080760000 080760000 / DR979RDNT Regenerative Blower, Frame Size 19.25, 1 Stage, AC
€5,012.81 /unit