ROTRON 036018000 036018000 / SL2P90 Regenerative Blower, Frame Size 9.96, 380-460V, Minispiral, 1 Stage, AC, 3 Phase

Item: CX8RMT Model: 036018000Cross Ref: 036018000 / SL2P90
In Stock

Get it by Tuesday, Jun 17

€3,811.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
ConstructionCast Aluminium
Housing MaterialRugged Diecast Aluminium
Motor TypeRegen
Fan Stages1
Frame Size9.96"
Hp1/2 hp
OutputSpiral
Replacement Brush KitBrushless
Voltage380-460V AC

Shipping Info:

Ship weight (kg) 12.105
Ship height (cm)25.32
Ship length (cm)32.61
Ship width (cm)30.91

Product Variants

ProductModelMPNPrice
026125000026125000€1,066.71
RFQ
027232000027232000€2,406.27
RFQ
036000000036000000€2,346.95
RFQ
036009000036009000€3,326.71
RFQ
036010000036010000€3,311.20
RFQ
036013000036013000€1,832.34
RFQ
036027000036027000€3,393.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTRON 036018000 036018000 / SL2P90 Regenerative Blower, Frame Size 9.96, 380-460V, Minispiral, 1 Stage, AC, 3 Phase
€3,811.19 /unit