Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP SHR-98ST PA Heavy Retain Ring External 1 Inch - Pack Of 10 | AE3CQR 5CE43

ROTOR CLIP SHR-98ST PA Heavy Duty Retaining Ring, External, 15/16 In Fits Groove Dia., 0.906 In Free I.D., 10 Pk

Item: AE3CQR Model: SHR-98ST PACross Ref: 5CE43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Expanded Over Shaft1.37"
Clearance Dia. Released In Groove1.31"
Clearance Dia. TypeExpanded, Released
FinishPhosphate
Fits Groove Depth0.031"
Fits Groove Dia.0.938"
Fits Groove Width0.086"
For Shaft Dia.1"
For Use WithShaft
Free Inside Dia.0.906"
Free Inside Dia. Tolerance-0.01" to +0.005"
GradeGrade 1060-1090
Groove Dia. Tolerance-0.003" to +0.001"
Groove Width Tolerance0" to +0.005"
HardnessRockwell 47-52 HRC
Hole Dia.0.078"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity2500 lbs.
Lug Height0.18"
Lug Height Tolerance-0.005" to +0.005"
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.083"
Max. Allowable Corner Radius0.1"
Max. Gaging Dia.1.177"
Max. Section Size0.151"
Max. Section Size Tolerance-0.006" to +0.006"
Min. Section Size0.084"
Min. Section Size Tolerance-0.006" to +0.006"
Retaining Ring StyleCirclip Reinforced
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.078"
Thickness Tolerance-0.003" to +0.003"
Thrust Load Groove4000 lbs.
Thrust Load Ring11673 lbs.
TypeExternal
Clearance Diameter1.37"
Fits Groove Diameter0.938"
Fits Shaft Diameter1"
Free Inside Diameter0.906"
Material Grade/classUngraded
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeHeavy Duty
Ring TypeExternal Retaining Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)0.2
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SHR-98ST PA Heavy Duty Retaining Ring, External, 15/16 In Fits Groove Dia., 0.906 In Free I.D., 10 Pk
€8.90 /pack