Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP SHR-156ST PA Retain Ring External Diameter 1 9/16 Inch - Pack Of 5 | AE3CQX 5CE53

ROTOR CLIP SHR-156ST PA Heavy Duty Retaining Ring, External, 1.468 In Fits Groove Dia., 1.437 In Free I.D., 5 Pk

Item: AE3CQX Model: SHR-156ST PACross Ref: 5CE53
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Expanded Over Shaft2.14"
Clearance Dia. Released In Groove2.05"
Clearance Dia. TypeExpanded, Released
FinishPhosphate
Fits Groove Depth0.047"
Fits Groove Dia.1.468"
Fits Groove Width0.12"
For Shaft Dia.1 9/16"
For Use WithShaft
Free Inside Dia.1.437"
Free Inside Dia. Tolerance-0.02" to +0.013"
GradeGrade 1060-1090
Groove Dia. Tolerance-0.004" to +0.003"
Groove Width Tolerance0" to +0.005"
HardnessRockwell 47-52 HRC
Hole Dia.0.109"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity5000 lbs.
Lug Height0.28"
Lug Height Tolerance-0.005" to +0.005"
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.107"
Max. Allowable Corner Radius0.128"
Max. Gaging Dia.1.829"
Max. Section Size0.228"
Max. Section Size Tolerance-0.008" to +0.008"
Min. Section Size0.127"
Min. Section Size Tolerance-0.008" to +0.008"
Retaining Ring StyleCirclip Reinforced
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.109"
Thickness Tolerance-0.003" to +0.003"
Thrust Load Groove10400 lbs.
Thrust Load Ring26390 lbs.
TypeExternal

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.28
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SHR-156ST PA Heavy Duty Retaining Ring, External, 1.468 In Fits Groove Dia., 1.437 In Free I.D., 5 Pk
€13.50 /pack