Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROTOR CLIP SHR-112ST PA Retain Ring External Diameter 1 1/8 Inch - Pack Of 10 | AE3CQT 5CE45

ROTOR CLIP SHR-112ST PA Heavy Duty Retaining Ring, External, 1.059 In Fits Groove Dia., 1.036 In Free I.D., 10 Pk

Item: AE3CQT Model: SHR-112ST PACross Ref: 5CE45
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Expanded Over Shaft1.58"
Clearance Dia. Released In Groove1.52"
Clearance Dia. TypeExpanded, Released
FinishPhosphate
Fits Groove Depth0.033"
Fits Groove Dia.1.059"
Fits Groove Width0.103"
For Shaft Dia.1 1/8"
For Use WithShaft
Free Inside Dia.1.036"
Free Inside Dia. Tolerance-0.015" to +0.01"
GradeGrade 1060-1090
Groove Dia. Tolerance-0.004" to +0.002"
Groove Width Tolerance0" to +0.005"
HardnessRockwell 47-52 HRC
Hole Dia.0.093"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity4000 lbs.
Lug Height0.22"
Lug Height Tolerance-0.005" to +0.005"
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.093"
Max. Allowable Corner Radius0.112"
Max. Gaging Dia.1.329"
Max. Section Size0.169"
Max. Section Size Tolerance-0.007" to +0.007"
Min. Section Size0.095"
Min. Section Size Tolerance-0.007" to +0.007"
Retaining Ring StyleCirclip Reinforced
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.093"
Thickness Tolerance-0.003" to +0.003"
Thrust Load Groove5200 lbs.
Thrust Load Ring16240 lbs.
TypeExternal
Clearance Diameter1.58"
Fits Groove Diameter1.059"
Fits Shaft Diameter1 1/8"
Free Inside Diameter1.036"
Material Grade/classUngraded
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeHeavy Duty
Ring TypeExternal Retaining Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)0.24
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318290000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SHR-112ST PA Heavy Duty Retaining Ring, External, 1.059 In Fits Groove Dia., 1.036 In Free I.D., 10 Pk
€13.45 /pack