Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP SH-87ST ZD Retaining Ring External Diameter 7/8 Inch - Pack Of 50 | AE3CLU 5CA43

ROTOR CLIP SH-87ST ZD Standard Retaining Ring, External, 0.821 In Fits Groove Dia., 0.81 In Free I.D., 50 Pk

Item: AE3CLU Model: SH-87ST ZDCross Ref: 5CA43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Expanded Over Shaft1.21"
Clearance Dia. Released In Groove1.16"
Clearance Dia. TypeExpanded, Released
FinishZinc Plated
Fits Groove Depth0.027"
Fits Groove Dia.0.821"
Fits Groove Width0.046"
For Shaft Dia.7/8"
For Use WithShaft
Free Inside Dia.0.81"
Free Inside Dia. Tolerance-0.01" to +0.005"
GradeGrade 1060-1090
Groove Dia. Tolerance-0.003" to +0.003"
Groove Width Tolerance0" to +0.003"
HardnessRockwell 47-53 HRC
Hole Dia.0.052"
Hole Dia. Tolerance-0.002" to +0.01"
Installation MethodSnap-Ring Pliers
Load Capacity1340 lbs.
Lug Height0.137"
Lug Height Tolerance-0.004" to +0.004"
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.0305"
Max. Allowable Corner Radius0.051"
Max. Gaging Dia.0.987"
Max. Section Size0.104"
Max. Section Size Tolerance-0.005" to +0.005"
Min. Section Size0.057"
Min. Section Size Tolerance-0.005" to +0.005"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.044"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove1650 lbs.
Thrust Load Ring4365 lbs.
TypeExternal

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.11
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SH-87ST ZD Standard Retaining Ring, External, 0.821 In Fits Groove Dia., 0.81 In Free I.D., 50 Pk
€24.55 /pack