Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROTOR CLIP SH-87SS Retaining Ring External Diameter 7/8 Inch - Pack Of 5 | AE3FTB 5DA87

ROTOR CLIP SH-87SS Standard Retaining Ring, Ext., 0.821 In Fits Groove Dia., 0.81 In Free I.D., Plain, 5 Pk

Item: AE3FTB Model: SH-87SSCross Ref: 5DA87
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Expanded Over Shaft1.21"
Clearance Dia. Released In Groove1.16"
Clearance Dia. TypeExpanded, Released
FinishPlain
Fits Groove Depth0.027"
Fits Groove Dia.0.821"
Fits Groove Width0.046"
For Shaft Dia.7/8"
For Use WithShaft
Free Inside Dia.0.81"
Free Inside Dia. Tolerance-0.01" to +0.005"
GradePH 15-7, PH 17-7
Groove Dia. Tolerance-0.003" to +0.003"
Groove Width Tolerance0" to +0.003"
HardnessRockwell 44-51 HRC
Hole Dia.0.052"
Hole Dia. Tolerance-0.002" to +0.01"
Installation MethodSnap-Ring Pliers
Load Capacity1340 lbs.
Lug Height0.137"
Lug Height Tolerance-0.004" to +0.004"
MaterialStainless Steel
Max. Allowable Corner Chamfer0.0305"
Max. Allowable Corner Radius0.051"
Max. Gaging Dia.0.987"
Max. Section Size0.104"
Max. Section Size Tolerance-0.005" to +0.005"
Min. Section Size0.057"
Min. Section Size Tolerance-0.005" to +0.005"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.042"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove1650 lbs.
Thrust Load Ring4365 lbs.
TypeExternal
Clearance Diameter1.21"
Clearance Diameter TypeExpanded
Fits Groove Diameter0.821"
Fits Shaft Diameter7/8"
Free Inside Diameter0.81"
Groove Diameter Tolerance+/-0.003"
Material Grade/class18-8
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.11
Ship length (cm)7.62
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SH-87SS Standard Retaining Ring, Ext., 0.821 In Fits Groove Dia., 0.81 In Free I.D., Plain, 5 Pk
€15.48 /pack