Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP SH-81SS Retaining Ring External Diameter 13/16 Inch - Pack Of 10 | AE3FTA 5DA85

ROTOR CLIP SH-81SS Standard Retaining Ring, Ext., 0.762 In Fits Groove Dia., 0.751 In Free I.D., Plain, 10 Pk

Item: AE3FTA Model: SH-81SSCross Ref: 5DA85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Expanded Over Shaft1.15"
Clearance Dia. Released In Groove1.1"
Clearance Dia. TypeExpanded, Released
FinishPlain
Fits Groove Depth0.025"
Fits Groove Dia.0.762"
Fits Groove Width0.046"
For Shaft Dia.13/16"
For Use WithShaft
Free Inside Dia.0.751"
Free Inside Dia. Tolerance-0.01" to +0.005"
GradePH 15-7, PH 17-7
Groove Dia. Tolerance-0.003" to +0.003"
Groove Width Tolerance0" to +0.003"
HardnessRockwell 63-69.5 HR30N
Hole Dia.0.052"
Hole Dia. Tolerance-0.002" to +0.01"
Installation MethodSnap-Ring Pliers
Load Capacity1340 lbs.
Lug Height0.136"
Lug Height Tolerance-0.004" to +0.004"
MaterialStainless Steel
Max. Allowable Corner Chamfer0.028"
Max. Allowable Corner Radius0.047"
Max. Gaging Dia.0.914"
Max. Section Size0.096"
Max. Section Size Tolerance-0.005" to +0.005"
Min. Section Size0.054"
Min. Section Size Tolerance-0.005" to +0.005"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.042"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove1450 lbs.
Thrust Load Ring4060 lbs.
TypeExternal
Clearance Diameter1.15"
Fits Groove Diameter0.762"
Fits Shaft Diameter13/16"
Free Inside Diameter0.751"
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.11
Ship length (cm)7.62
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SH-81SS Standard Retaining Ring, Ext., 0.762 In Fits Groove Dia., 0.751 In Free I.D., Plain, 10 Pk
€22.69 /pack