Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP SH-40ST ZD Retaining Ring External Diameter 13/32 Inch - Pack Of 100 | AE3CLJ 5CA25

ROTOR CLIP SH-40ST ZD Standard Retaining Ring, External, 0.382 In Fits Groove Dia., 0.366 In Free I.D., 100 Pk

Item: AE3CLJ Model: SH-40ST ZDCross Ref: 5CA25
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Expanded Over Shaft0.63"
Clearance Dia. Released In Groove0.61"
Clearance Dia. TypeExpanded, Released
FinishZinc Plated
Fits Groove Depth0.012"
Fits Groove Dia.0.382"
Fits Groove Width0.029"
For Shaft Dia.13/32"
For Use WithShaft
Free Inside Dia.0.366"
Free Inside Dia. Tolerance-0.005" to +0.002"
GradeGrade 1060-1090
Groove Dia. Tolerance-0.002" to +0.002"
Groove Width Tolerance0" to +0.003"
HardnessRockwell 69.5-73 HR30N
Hole Dia.0.041"
Hole Dia. Tolerance-0.002" to +0.01"
Installation MethodSnap-Ring Pliers
Load Capacity470 lbs.
Lug Height0.087"
Lug Height Tolerance-0.003" to +0.003"
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.017"
Max. Allowable Corner Radius0.0285"
Max. Gaging Dia.0.468"
Max. Section Size0.054"
Max. Section Size Tolerance-0.003" to +0.003"
Min. Section Size0.033"
Min. Section Size Tolerance-0.003" to +0.003"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength120000 psi
Thickness0.027"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove350 lbs.
Thrust Load Ring964 lbs.
TypeExternal
Clearance Diameter0.63"
Fits Groove Diameter0.382"
Fits Shaft Diameter13/32"
Free Inside Diameter0.366"
Material Grade/classUngraded
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.07
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SH-40ST ZD Standard Retaining Ring, External, 0.382 In Fits Groove Dia., 0.366 In Free I.D., 100 Pk
€21.87 /pack