Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROTOR CLIP SH-31SS Retaining Ring External Diameter 5/16 Inch - Pack Of 10 | AE3FRN 5DA63

ROTOR CLIP SH-31SS Standard Retaining Ring, Ext., 0.29 In Fits Groove Dia., 9/32 In Free I.D., Plain, 10 Pk

Item: AE3FRN Model: SH-31SSCross Ref: 5DA63
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Expanded Over Shaft0.54"
Clearance Dia. Released In Groove0.52"
Clearance Dia. TypeExpanded, Released
FinishPlain
Fits Groove Depth0.011"
Fits Groove Dia.0.29"
Fits Groove Width0.029"
For Shaft Dia.5/16"
For Use WithShaft
Free Inside Dia.0.281"
Free Inside Dia. Tolerance-0.005" to +0.002"
GradePH 15-7, PH 17-7
Groove Dia. Tolerance-0.002" to +0.002"
Groove Width Tolerance0" to +0.003"
HardnessRockwell 63-69.5 HR30N
Hole Dia.0.041"
Hole Dia. Tolerance-0.002" to +0.01"
Installation MethodSnap-Ring Pliers
Load Capacity470 lbs.
Lug Height0.087"
Lug Height Tolerance-0.003" to +0.003"
MaterialStainless Steel
Max. Allowable Corner Chamfer0.012"
Max. Allowable Corner Radius0.02"
Max. Gaging Dia.0.357"
Max. Section Size0.04"
Max. Section Size Tolerance-0.003" to +0.003"
Min. Section Size0.026"
Min. Section Size Tolerance-0.003" to +0.003"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength120000 psi
Thickness0.025"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove240 lbs.
Thrust Load Ring751 lbs.
TypeExternal
Clearance Diameter0.54"
Fits Groove Diameter0.29"
Fits Shaft Diameter5/16"
Free Inside Diameter0.281"
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.06
Ship length (cm)7.62
Ship width (cm)1.27
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SH-31SS Standard Retaining Ring, Ext., 0.29 In Fits Groove Dia., 9/32 In Free I.D., Plain, 10 Pk
€13.52 /pack