Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP SH-162ST ZD Retaining Ring External Diameter 1 5/8 Inch - Pack Of 25 | AE3CMG 5CA69

ROTOR CLIP SH-162ST ZD Retaining Ring, External, Circlip, 0.064 Inch Thk, 1.529 Inch Grv Dia., CS, 25 Pk

Item: AE3CMG Model: SH-162ST ZDCross Ref: 5CA69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Expanded Over Shaft2.17"
Clearance Dia. Released In Groove2.08"
Clearance Dia. TypeExpanded, Released
FinishZinc Plated
Fits Groove Depth0.048"
Fits Groove Dia.1.529"
Fits Groove Width0.068"
For Shaft Dia.1 5/8"
For Use WithShaft
Free Inside Dia.1.503"
Free Inside Dia. Tolerance-0.02" to +0.013"
GradeGrade 1060-1090
Groove Dia. Tolerance-0.005" to +0.005"
Groove Width Tolerance0" to +0.004"
HardnessRockwell 47-52 HRC
Hole Dia.0.125"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity3000 lbs.
Lug Height0.235"
Lug Height Tolerance-0.004" to +0.004"
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.052"
Max. Allowable Corner Radius0.087"
Max. Gaging Dia.1.812"
Max. Section Size0.18"
Max. Section Size Tolerance-0.006" to +0.006"
Min. Section Size0.097"
Min. Section Size Tolerance-0.006" to +0.006"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.064"
Thickness Tolerance-0.003" to +0.003"
Thrust Load Groove5500 lbs.
Thrust Load Ring12028 lbs.
TypeExternal
Clearance Diameter2.17"
Clearance Diameter TypeExpanded
Fits Groove Diameter1.529"
Fits Shaft Diameter1 5/8"
Free Inside Diameter1.503"
Groove Diameter Tolerance+/-0.005"
Material Grade/classUngraded
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)0.16
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SH-162ST ZD Retaining Ring, External, Circlip, 0.064 Inch Thk, 1.529 Inch Grv Dia., CS, 25 Pk
€35.41 /pack