Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP SE-74ST PA E Retain Ring External Diameter 3/4 Inch - Pack Of 50 | AE3LQW 5DY91

ROTOR CLIP SE-74ST PA Retaining Ring, External, Circlip, 0.05 Inch Thk, 0.625 Inch Grv Dia., CS, 50 Pk

Item: AE3LQW Model: SE-74ST PACross Ref: 5DY91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemE Style Retaining Ring
Assembly TypeRadially Assembled
Clearance Dia. Installed In Groove1.02"
Clearance Dia. TypeInstalled
FinishPhosphate
Fits Groove Depth0.062"
Fits Groove Dia.0.625"
Fits Groove Width0.056"
For Shaft Dia.3/4"
For Use WithShaft
Free Inside Dia.0.616"
Free Inside Dia. Tolerance-0.005" to +0.003"
Free Outside Dia.1"
GradeGrade 1060-1090
Groove Dia. Tolerance0" to +0.003"
Groove Width Tolerance0" to +0.003"
HardnessRockwell 47-52 HRC
Installation MethodRetaining Ring Applicators & Dispensers
Load Capacity1900 lbs.
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.042"
Max. Allowable Corner Radius0.057"
Retaining Ring StyleCirclip
ShapeE Shape
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.05"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove1100 lbs.
Thrust Load Ring1979 lbs.
TypeExternal
Clearance Diameter1.02"
Fits Groove Diameter5/8"
Fits Shaft Diameter3/4"
Free Inside Diameter1"
Free Outside Diameter0.616"
Groove Diameter Tolerance+0.003/0"
Material Grade/classUngraded
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeStandard
Ring TypeE Style Retaining Ring
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.13
Ship length (cm)2.54
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SE-74ST PA Retaining Ring, External, Circlip, 0.05 Inch Thk, 0.625 Inch Grv Dia., CS, 50 Pk
€13.67 /unit