Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP SE-6SS Retaining Ring External Diameter 1/16 Inch - Pack Of 100 | AE3GNA 5DE39

ROTOR CLIP SE-6SS E Style Retaining Ring, Ext., 0.052 In Fits Groove Dia., 0.051 In Free I.D., Plain, 100 Pk

Item: AE3GNA Model: SE-6SSCross Ref: 5DE39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemE Style Retaining Ring
Assembly TypeRadially Assembled
Clearance Dia. Installed In Groove0.165"
Clearance Dia. TypeInstalled
FinishPlain
Fits Groove Depth0.005"
Fits Groove Dia.0.052"
Fits Groove Width0.012"
For Shaft Dia.1/16"
For Use WithShaft
Free Inside Dia.0.051"
Free Inside Dia. Tolerance-0.003" to +0.001"
Free Outside Dia.0.14"
GradePH 15-7, PH 17-7
Groove Dia. Tolerance0" to +0.002"
Groove Width Tolerance0" to +0.002"
HardnessRockwell 82.5-86 HR15N
Installation MethodRetaining Ring Applicators & Dispensers
Load Capacity20 lbs.
MaterialStainless Steel
Max. Allowable Corner Chamfer0.02"
Max. Allowable Corner Radius0.03"
Retaining Ring StyleCirclip
ShapeE Shape
System Of MeasurementImperial
Tensile Strength100000 psi
Thickness0.01"
Thickness Tolerance-0.001" to +0.001"
Thrust Load Groove7 lbs.
Thrust Load Ring20 lbs.
TypeExternal
Clearance Diameter0.15"
Fits Groove Diameter0.052"
Fits Shaft Diameter1/16"
Free Inside Diameter0.051"
Free Outside Diameter0.14"
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeStandard
Ring TypeE Style Retaining Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.36
Ship width (cm)0.36
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SE-6SS E Style Retaining Ring, Ext., 0.052 In Fits Groove Dia., 0.051 In Free I.D., Plain, 100 Pk
€22.57 /pack