Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP HO-75ST ZD Retaining Ring Internal Diameter 3/4 Inch - Pack Of 50 | AE3CNG 5CB23

ROTOR CLIP HO-75ST ZD Standard Retaining Ring, Internal, 0.796 In Fits Groove Dia., 0.831 In Free O.D., 50 Pk

Item: AE3CNG Model: HO-75ST ZDCross Ref: 5CB23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Compressed In Housing0.45"
Clearance Dia. Released In Groove0.4"
Clearance Dia. TypeCompressed, Released
FinishZinc Plated
Fits Groove Depth0.023"
Fits Groove Dia.0.796"
Fits Groove Width0.039"
For Housing Dia.3/4"
For Use WithHousing
Free Outside Dia.0.831"
Free Outside Dia. Tolerance-0.005" to +0.01"
Gap Width0.143"
GradeGrade 1060-1090
Groove Dia. Tolerance-0.002" to +0.002"
Groove Width Tolerance0" to +0.003"
HardnessRockwell 67.5-72 HR30N
Hole Dia.0.062"
Hole Dia. Tolerance-0.002" to +0.01"
Installation MethodSnap-Ring Pliers
Load Capacity1100 lbs.
Lug Height0.142"
Lug Height Tolerance-0.005" to +0.005"
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.025"
Max. Allowable Corner Radius0.032"
Max. Section Size0.07"
Max. Section Size Tolerance-0.004" to +0.004"
Min. Section Size0.04"
Min. Section Size Tolerance-0.004" to +0.004"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength120000 psi
Thickness0.035"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove1400 lbs.
Thrust Load Ring3045 lbs.
TypeInternal
Fits Groove Diameter0.796"
Free Outside Diameter0.831"
Material Grade/classUngraded
Material Quality StandardsASME
Product TypeInternal
Ring Sub-typeStandard
Ring TypeHousing Ring

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.09
Ship length (cm)2.11
Ship width (cm)2.11
HS code7318240000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP HO-75ST ZD Standard Retaining Ring, Internal, 0.796 In Fits Groove Dia., 0.831 In Free O.D., 50 Pk
€17.22 /pack