Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP HO-354 Housing, Retaining Ring, Int, 3-9/16 Inch, PH | CT9DYJ

ROTOR CLIP HO-354 Retaining Ring, Internal, Circlip, 0.109 Inch Thk, 3.776 Inch Grv Dia., Steel

Item: CT9DYJ Model: HO-354Cross Ref: 63UV98
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing
Assembly TypeAxially Assembled
Clearance Dia. Compressed In Housing2.85"
Clearance Dia. Released In Groove3.06"
Clearance Dia. TypeCompressed, Released
FinishBlack Phosphate
Fits Groove Depth0.107"
Fits Groove Dia.3.776"
Fits Groove Width0.12"
For Housing Dia.3 9/16"
For Use WithHousing
Free Outside Dia.3.936"
Gap Width0.788"
GradeNot Graded
Groove Dia. Tolerance-0.006" to +0.006"
Groove Width Tolerance0" to +0.005"
Hole Dia.0.125"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity12000 lbs.
Lug Height0.342"
Lug Height Tolerance-0.008" to +0.008"
MaterialSteel
Max. Allowable Corner Chamfer0.088"
Max. Allowable Corner Radius0.11"
Max. Section Size0.292"
Max. Section Size Tolerance-0.008" to +0.008"
Min. Section Size0.142"
Min. Section Size Tolerance-0.008" to +0.008"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile StrengthNot Rated
Thickness0.109"
Thickness Tolerance-0.003" to +0.003"
Thrust Load Groove31800 lbs.
Thrust Load Ring55419 lbs.
TypeInternal
Clearance Diameter3.06"
Clearance Diameter TypeReleased
Dimensional StandardsMIL-DTL-21248D
Fits Groove Diameter3.782"
For Bore Diameter3 15/16"
Free Outside Diameter3.991"
Groove Diameter Tolerance+/-0.006"
Material Grade/classUngraded
Product TypeInternal
Ring Sub-typeStandard
Ring TypeHousing Ring

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.28
Ship length (cm)10
Ship width (cm)10
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP HO-354 Retaining Ring, Internal, Circlip, 0.109 Inch Thk, 3.776 Inch Grv Dia., Steel
€3.86 /unit