Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP HO-200SS Retaining Ring Internal Bore Diameter 2 In | AE3GMD 5DE19

ROTOR CLIP HO-200SS Standard Retaining Ring, Internal, 2.122 In Fits Groove Dia., 2.21 In Free O.D., Plain

Item: AE3GMD Model: HO-200SSCross Ref: 5DE19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Compressed In Housing1.52"
Clearance Dia. Released In Groove1.64"
Clearance Dia. TypeCompressed, Released
FinishPlain
Fits Groove Depth0.061"
Fits Groove Dia.2.122"
Fits Groove Width0.068"
For Housing Dia.2"
For Use WithHousing
Free Outside Dia.2.21"
Free Outside Dia. Tolerance+0.025" to +0.035"
Gap Width0.453"
GradePH 15-7, PH 17-7
Groove Dia. Tolerance-0.005" to +0.005"
Groove Width Tolerance0" to +0.004"
HardnessRockwell 44-51 HRC
Hole Dia.0.093"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity3000 lbs.
Lug Height0.23"
Lug Height Tolerance-0.005" to +0.005"
MaterialStainless Steel
Max. Allowable Corner Chamfer0.05"
Max. Allowable Corner Radius0.064"
Max. Section Size0.17"
Max. Section Size Tolerance-0.007" to +0.007"
Min. Section Size0.085"
Min. Section Size Tolerance-0.007" to +0.007"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.062"
Thickness Tolerance-0.003" to +0.003"
Thrust Load Groove10300 lbs.
Thrust Load Ring17763 lbs.
TypeInternal
Clearance Diameter1.62"
Fits Groove Diameter2.122"
Free Outside Diameter2.21"
Material Quality StandardsASME
Product TypeInternal
Ring Sub-typeStandard
Ring TypeHousing Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.16
Ship length (cm)5.61
Ship width (cm)5.61
HS code7318240000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP HO-200SS Standard Retaining Ring, Internal, 2.122 In Fits Groove Dia., 2.21 In Free O.D., Plain
€8.08 /unit