Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP HO-200 Housing, Retaining Ring, Int, 2 Inch, PH | CT9DYH

ROTOR CLIP HO-200 Retaining Ring, Internal, Circlip, 0.062 Inch Thk, 2.122 Inch Grv Dia., Steel

Item: CT9DYH Model: HO-200Cross Ref: 63UV41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing
Assembly TypeAxially Assembled
Clearance Dia. Compressed In Housing1.52"
Clearance Dia. Released In Groove1.64"
Clearance Dia. TypeCompressed, Released
FinishBlack Phosphate
Fits Groove Depth0.061"
Fits Groove Dia.2.122"
Fits Groove Width0.068"
For Housing Dia.2"
For Use WithHousing
Free Outside Dia.2.21"
Free Outside Dia. Tolerance+0.025" to +0.035"
Gap Width0.453"
GradeNot Graded
Groove Dia. Tolerance-0.005" to +0.005"
Groove Width Tolerance0" to +0.004"
Hole Dia.0.093"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity3000 lbs.
Lug Height0.23"
Lug Height Tolerance-0.005" to +0.005"
MaterialSteel
Max. Allowable Corner Chamfer0.05"
Max. Allowable Corner Radius0.064"
Max. Section Size0.17"
Max. Section Size Tolerance-0.007" to +0.007"
Min. Section Size0.085"
Min. Section Size Tolerance-0.007" to +0.007"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile StrengthNot Rated
Thickness0.062"
Thickness Tolerance-0.003" to +0.003"
Thrust Load Groove10300 lbs.
Thrust Load Ring17763 lbs.
TypeInternal
Clearance Diameter1.64"
Clearance Diameter TypeReleased
Dimensional StandardsMIL-DTL-21248D
Fits Groove Diameter2.127"
For Bore Diameter2 13/64"
Free Outside Diameter2.245"
Groove Diameter Tolerance+/-0.005"
Material Grade/classUngraded
Product TypeInternal
Ring Sub-typeStandard
Ring TypeHousing Ring

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.16
Ship length (cm)5.61
Ship width (cm)5.61
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP HO-200 Retaining Ring, Internal, Circlip, 0.062 Inch Thk, 2.122 Inch Grv Dia., Steel
€1.00 /unit