Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP HO-175SS Retaining Ring Internal Bore Diameter 1 3/4 In | AE3GLZ 5DE15

ROTOR CLIP HO-175SS Retaining Ring, Internal, Circlip, 0.062 Inch Thk, 1.858 Inch Grv Dia., SS

Item: AE3GLZ Model: HO-175SSCross Ref: 5DE15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Compressed In Housing1.26"
Clearance Dia. Released In Groove1.36"
Clearance Dia. TypeCompressed, Released
FinishPlain
Fits Groove Depth0.054"
Fits Groove Dia.1.858"
Fits Groove Width0.068"
For Housing Dia.1 3/4"
For Use WithHousing
Free Outside Dia.1.942"
Free Outside Dia. Tolerance-0.025" to +0.035"
Gap Width0.372"
GradePH 15-7, PH 17-7
Groove Dia. Tolerance-0.005" to +0.005"
Groove Width Tolerance0" to +0.004"
HardnessRockwell 44-51 HRC
Hole Dia.0.078"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity3900 lbs.
Lug Height0.23"
Lug Height Tolerance-0.005" to +0.005"
MaterialStainless Steel
Max. Allowable Corner Chamfer0.05"
Max. Allowable Corner Radius0.064"
Max. Section Size0.17"
Max. Section Size Tolerance-0.007" to +0.007"
Min. Section Size0.083"
Min. Section Size Tolerance-0.007" to +0.007"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.062"
Thickness Tolerance-0.003" to +0.003"
Thrust Load Groove8050 lbs.
Thrust Load Ring15580 lbs.
TypeInternal
Clearance Diameter1.36"
Fits Groove Diameter1.858"
For Bore Diameter1 3/4"
Free Outside Diameter1.942"
Groove Diameter Tolerance+/-0.005"
Material Grade/class18-8
Material Quality StandardsASME
Product TypeInternal
Ring Sub-typeStandard
Ring TypeHousing Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.16
Ship length (cm)4.93
Ship width (cm)4.93
HS code7318240000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP HO-175SS Retaining Ring, Internal, Circlip, 0.062 Inch Thk, 1.858 Inch Grv Dia., SS
€6.71 /unit