Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP HO-106ST ZD Retaining Ring Internal Diameter 1 1/16 Inch - Pack Of 50 | AE3CNQ 5CB39

ROTOR CLIP HO-106ST ZD Standard Retaining Ring, Internal, 1.13 In Fits Groove Dia., 1.18 In Free O.D., 50 Pk

Item: AE3CNQ Model: HO-106ST ZDCross Ref: 5CB39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Compressed In Housing0.685"
Clearance Dia. Released In Groove0.75"
Clearance Dia. TypeCompressed, Released
FinishZinc Plated
Fits Groove Depth0.034"
Fits Groove Dia.1.13"
Fits Groove Width0.056"
For Housing Dia.1 1/16"
For Use WithHousing
Free Outside Dia.1.18"
Free Outside Dia. Tolerance-0.02" to +0.025"
Gap Width0.213"
GradeGrade 1060-1090
Groove Dia. Tolerance-0.004" to +0.004"
Groove Width Tolerance0" to +0.004"
HardnessRockwell 47-52 HRC
Hole Dia.0.078"
Hole Dia. Tolerance-0.002" to +0.015"
Installation MethodSnap-Ring Pliers
Load Capacity2400 lbs.
Lug Height0.18"
Lug Height Tolerance-0.005" to +0.005"
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.035"
Max. Allowable Corner Radius0.044"
Max. Section Size0.11"
Max. Section Size Tolerance-0.006" to +0.006"
Min. Section Size0.055"
Min. Section Size Tolerance-0.006" to +0.006"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.05"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove3050 lbs.
Thrust Load Ring7562 lbs.
TypeInternal
Fits Groove Diameter1.13"
Free Outside Diameter1.18"
Material Grade/classUngraded
Material Quality StandardsASME
Product TypeInternal
Ring Sub-typeStandard
Ring TypeHousing Ring

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)0.13
Ship length (cm)3
Ship width (cm)3
HS code7318240000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP HO-106ST ZD Standard Retaining Ring, Internal, 1.13 In Fits Groove Dia., 1.18 In Free O.D., 50 Pk
€27.33 /pack