Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROTOR CLIP HO-100SS Retaining Ring Internal Bore Diameter 1 Inch - Pack Of 5 | AE3FXN 5DB79

ROTOR CLIP HO-100SS Standard Retaining Ring, Internal, 1.066 In Fits Groove Dia., 5 Pk

Item: AE3FXN Model: HO-100SSCross Ref: 5DB79
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Retaining Ring
Assembly TypeAxially Assembled
Clearance Dia. Compressed In Housing0.665"
Clearance Dia. Released In Groove0.73"
Clearance Dia. TypeCompressed, Released
FinishPlain
Fits Groove Depth0.033"
Fits Groove Dia.1.066"
Fits Groove Width0.046"
For Housing Dia.1"
For Use WithHousing
Free Outside Dia.1.111"
Free Outside Dia. Tolerance-0.01" to +0.015"
Gap Width0.212"
GradePH 15-7, PH 17-7
Groove Dia. Tolerance-0.003" to +0.003"
Groove Width Tolerance0" to +0.003"
HardnessRockwell 63-69.5 HR30N
Hole Dia.0.062"
Hole Dia. Tolerance-0.002" to +0.01"
Installation MethodSnap-Ring Pliers
Load Capacity1650 lbs.
Lug Height0.155"
Lug Height Tolerance-0.005" to +0.005"
MaterialStainless Steel
Max. Allowable Corner Chamfer0.034"
Max. Allowable Corner Radius0.042"
Max. Section Size0.104"
Max. Section Size Tolerance-0.005" to +0.005"
Min. Section Size0.052"
Min. Section Size Tolerance-0.005" to +0.005"
Retaining Ring StyleCirclip
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.042"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove2800 lbs.
Thrust Load Ring6039 lbs.
TypeInternal
Clearance Diameter0.73"
Clearance Diameter TypeExpanded
Fits Groove Diameter1.066"
For Bore Diameter1"
Free Outside Diameter1.111"
Groove Diameter Tolerance+/-0.003"
Material Grade/class18-8
Material Quality StandardsASME
Product TypeInternal
Ring Sub-typeStandard
Ring TypeHousing Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.11
Ship length (cm)2.82
Ship width (cm)2.82
HS code7318240000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP HO-100SS Standard Retaining Ring, Internal, 1.066 In Fits Groove Dia., 5 Pk
€16.13 /pack