Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP E-87SS Retaining Ring External Diameter 7/8 In | AE3GPK 5DE71

ROTOR CLIP E-87SS E Style Retaining Ring, External, 0.675 In Fits Groove Dia., 0.668 In Free I.D., Plain

Item: AE3GPK Model: E-87SSCross Ref: 5DE71
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemE Style Retaining Ring
Assembly TypeRadially Assembled
Clearance Dia. Installed In Groove1.32"
Clearance Dia. TypeInstalled
FinishPlain
Fits Groove Depth0.1"
Fits Groove Dia.0.675"
Fits Groove Width0.056"
For Shaft Dia.7/8"
For Use WithShaft
Free Inside Dia.0.668"
Free Inside Dia. Tolerance-0.005" to +0.003"
Free Outside Dia.1.3"
GradePH 15-7, PH 17-7
Groove Dia. Tolerance0" to +0.003"
Groove Width Tolerance0" to +0.003"
HardnessRockwell 44-51 HRC
Installation MethodRetaining Ring Applicators & Dispensers
Load Capacity2350 lbs.
MaterialStainless Steel
Max. Allowable Corner Chamfer0.065"
Max. Allowable Corner Radius0.085"
Retaining Ring StyleCirclip
ShapeE Shape
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.05"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove2050 lbs.
Thrust Load Ring2385 lbs.
TypeExternal
Clearance Diameter1.32"
Fits Groove Diameter0.675"
Fits Shaft Diameter7/8"
Free Inside Diameter0.668"
Free Outside Diameter1.3"
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeStandard
Ring TypeE Style Retaining Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.13
Ship length (cm)3.3
Ship width (cm)3.3
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP E-87SS E Style Retaining Ring, External, 0.675 In Fits Groove Dia., 0.668 In Free I.D., Plain
€3.17 /unit