Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROTOR CLIP DE-9SA E Retain Ring External Diameter 10mm - Pack Of 10 | AE3FRD 5DA46

ROTOR CLIP DE-9SA E Style Retaining Ring, External, 9 mm Fits Groove Dia., 18.2 mm Free O.D., Plain, 10 Pk

Item: AE3FRD Model: DE-9SACross Ref: 5DA46
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemE Style Retaining Ring
Assembly TypeRadially Assembled
Clearance Dia. Installed In Groove18.8 mm
Clearance Dia. TypeInstalled
FinishPlain
Fits Groove Dia.9 mm
Fits Groove Width1.15 mm
For Shaft Dia.10 mm to 14 mm
For Use WithShaft
Free Inside Dia.9 mm
Free Outside Dia.18.2 mm
Gap Size7.63 mm
Gap Size Tolerance-0.058 mm to +0.058 mm
GradeGrade 18-8
Groove Dia. Tolerance-0.09 mm
Groove Width Tolerance0 mm to +0.08 mm
Installation MethodRetaining Ring Applicators & Dispensers
Load Capacity1.5 kN
MaterialStainless Steel
Max. Allowable Corner Chamfer1.6 mm
Max. Allowable Corner Radius1.6 mm
Retaining Ring StyleCirclip
ShapeE Shape
System Of MeasurementMetric
Tensile Strength150000 psi
Thickness1.1 mm
Thickness Tolerance-0.03 mm to +0.03 mm
Thrust Load Groove1.6 kN
Thrust Load Ring3 kN
TypeExternal
Clearance Diameter18.8 mm
Fits Groove Diameter9 mm
Fits Shaft Diameter10 mm
Free Outside Diameter18.2 mm
Groove Diameter Tolerance+0.000, -0.090 mm
Material Quality StandardsDIN 1.4122
Product TypeExternal
Ring Sub-typeStandard
Ring TypeE Style Retaining Ring
StandardsDIN 472

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.11
Ship length (cm)1.82
Ship width (cm)1.82
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP DE-9SA E Style Retaining Ring, External, 9 mm Fits Groove Dia., 18.2 mm Free O.D., Plain, 10 Pk
€9.86 /pack