Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROTOR CLIP DE-4SA E Retain Ring External Diameter 5mm - Pack Of 10 | AE3FQY 5DA36

ROTOR CLIP DE-4SA E Style Retaining Ring, External, 4 mm Fits Groove Dia., 8.85 mm Free O.D., Plain, 10 Pk

Item: AE3FQY Model: DE-4SACross Ref: 5DA36
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemE Style Retaining Ring
Assembly TypeRadially Assembled
Clearance Dia. Installed In Groove9.3 mm
Clearance Dia. TypeInstalled
FinishPlain
Fits Groove Dia.4 mm
Fits Groove Width0.74 mm
For Shaft Dia.5 mm to 7 mm
For Use WithShaft
Free Inside Dia.4 mm
Free Outside Dia.8.85 mm
Gap Size3.34 mm
Gap Size Tolerance-0.048 mm to +0.048 mm
GradeGrade 18-8
Groove Dia. Tolerance-0.075 mm
Groove Width Tolerance0 mm to +0.05 mm
Installation MethodRetaining Ring Applicators & Dispensers
Load Capacity0.47 kN
MaterialStainless Steel
Max. Allowable Corner Chamfer1 mm
Max. Allowable Corner Radius1 mm
Retaining Ring StyleCirclip
ShapeE Shape
System Of MeasurementMetric
Tensile Strength120000 psi
Thickness0.7 mm
Thickness Tolerance-0.02 mm to +0.02 mm
Thrust Load Groove0.25 kN
Thrust Load Ring0.95 kN
TypeExternal

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.07
Ship length (cm)0.89
Ship width (cm)0.89
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP DE-4SA E Style Retaining Ring, External, 4 mm Fits Groove Dia., 8.85 mm Free O.D., Plain, 10 Pk
€4.58 /pack