Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP DE-12SA E Retain Ring External Diameter 13mm - Pack Of 5 | AE3FRF 5DA50

ROTOR CLIP DE-12SA E Style Retaining Ring, External, 12 mm Fits Groove Dia., 22.7 mm Free O.D., Plain, 5 Pk

Item: AE3FRF Model: DE-12SACross Ref: 5DA50
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemE Style Retaining Ring
Assembly TypeRadially Assembled
Clearance Dia. Installed In Groove23.4 mm
Clearance Dia. TypeInstalled
FinishPlain
Fits Groove Dia.12 mm
Fits Groove Width1.35 mm
For Shaft Dia.13 mm to 18 mm
For Use WithShaft
Free Inside Dia.12 mm
Free Outside Dia.22.7 mm
Gap Size10.45 mm
Gap Size Tolerance-0.07 mm to +0.07 mm
GradeGrade 18-8
Groove Dia. Tolerance-0.11 mm
Groove Width Tolerance0 mm to +0.08 mm
Installation MethodRetaining Ring Applicators & Dispensers
Load Capacity2.3 kN
MaterialStainless Steel
Max. Allowable Corner Chamfer1.9 mm
Max. Allowable Corner Radius1.9 mm
Retaining Ring StyleCirclip
ShapeE Shape
System Of MeasurementMetric
Tensile Strength150000 psi
Thickness1.3 mm
Thickness Tolerance-0.03 mm to +0.03 mm
Thrust Load Groove3.1 kN
Thrust Load Ring4.7 kN
TypeExternal
Clearance Diameter23.4 mm
Fits Groove Diameter12 mm
Fits Shaft Diameter13 mm
Free Outside Diameter22.7 mm
Groove Diameter Tolerance+0.000, -0.110 mm
Material Grade/class18-8
Material Quality StandardsDIN 1.4122
Product TypeExternal
Ring Sub-typeStandard
Ring TypeE Style Retaining Ring
StandardsDIN 472

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.13
Ship length (cm)2.27
Ship width (cm)2.27
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP DE-12SA E Style Retaining Ring, External, 12 mm Fits Groove Dia., 22.7 mm Free O.D., Plain, 5 Pk
€8.75 /unit