Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP DE-10SA E Retain Ring External Diameter 11mm - Pack Of 5 | AE3FRE 5DA48

ROTOR CLIP DE-10SA Retaining Ring, External, Circlip, 1.2 mm Thk, 10 mm Grv Dia., SS, 5 Pk

Item: AE3FRE Model: DE-10SACross Ref: 5DA48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemE Style Retaining Ring
Assembly TypeRadially Assembled
Clearance Dia. Installed In Groove20.4 mm
Clearance Dia. TypeInstalled
FinishPlain
Fits Groove Dia.10 mm
Fits Groove Width1.25 mm
For Shaft Dia.11 mm to 15 mm
For Use WithShaft
Free Inside Dia.10 mm
Free Outside Dia.19.7 mm
Gap Size8.32 mm
Gap Size Tolerance-0.058 mm to +0.058 mm
GradeGrade 18-8
Groove Dia. Tolerance-0.09 mm
Groove Width Tolerance0 mm to +0.08 mm
Installation MethodRetaining Ring Applicators & Dispensers
Load Capacity1.75 kN
MaterialStainless Steel
Max. Allowable Corner Chamfer1.8 mm
Max. Allowable Corner Radius1.8 mm
Retaining Ring StyleCirclip
ShapeE Shape
System Of MeasurementMetric
Tensile Strength150000 psi
Thickness1.2 mm
Thickness Tolerance-0.03 mm to +0.03 mm
Thrust Load Groove1.7 kN
Thrust Load Ring3.5 kN
TypeExternal
Clearance Diameter20.4 mm
Fits Groove Diameter10 mm
Fits Shaft Diameter11 mm
Free Outside Diameter19.7 mm
Groove Diameter Tolerance+0.000, -0.090 mm
Material Grade/class18-8
Material Quality StandardsDIN 1.4122
Product TypeExternal
Ring Sub-typeStandard
Ring TypeE Style Retaining Ring
StandardsDIN 472

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.12
Ship length (cm)1.97
Ship width (cm)1.97
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP DE-10SA Retaining Ring, External, Circlip, 1.2 mm Thk, 10 mm Grv Dia., SS, 5 Pk
€10.00 /unit