Flat Shipping

Flat Shipping at €24.99 + VAT

ROTOR CLIP BE-50ST PA Retain Ring External Diameter 1/2 Inch - Pack Of 100 | AE3EPA 5CU19

ROTOR CLIP BE-50ST PA Retaining Ring, External, Circlip, 0.042 Inch Thk, 0.396 Inch Grv Dia., CS, 100 Pk

Item: AE3EPA Model: BE-50ST PACross Ref: 5CU19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBowed E Style Retaining Ring
Assembly TypeRadially Assembled
Clearance Dia. Installed In Groove0.82"
Clearance Dia. TypeInstalled
FinishPhosphate
Fits Groove Depth0.052"
Fits Groove Dia.0.396"
Fits Groove Width0.073"
For Shaft Dia.1/2"
For Use WithShaft
Force To Flatten Rings90 lbs.
Free Inside Dia.0.392"
Free Inside Dia. Tolerance-0.004" to +0.002"
Free Outside Dia.0.8"
GradeGrade 1060-1090
Groove Dia. Tolerance0" to +0.003"
Groove Width Tolerance0" to +0.003"
HardnessRockwell 47-52 HRC
Installation MethodRetaining Ring Applicators
Load Capacity1110 lbs.
MaterialCarbon Steel
Max. Allowable Corner Chamfer0.06"
Max. Allowable Corner Radius0.08"
Max. Bow Height0.093"
Min. Bow Height0.075"
Retaining Ring StyleCirclip
ShapeBowed E Shape
System Of MeasurementImperial
Tensile Strength150000 psi
Thickness0.042"
Thickness Tolerance-0.002" to +0.002"
Thrust Load Groove600 lbs.
Thrust Load Ring1127 lbs.
TypeExternal
Clearance Diameter0.82"
Fits Groove Diameter0.303"
Fits Shaft Diameter1/2"
Free Inside Diameter0.392"
Free Outside Diameter0.8"
Groove Diameter Tolerance+0.003/0"
Material Grade/classUngraded
Material Quality StandardsASME
Product TypeExternal
Ring Sub-typeBowed
Ring TypeE Style Retaining Ring
StandardsREACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)0.11
Ship length (cm)2.03
Ship width (cm)2.03
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP BE-50ST PA Retaining Ring, External, Circlip, 0.042 Inch Thk, 0.396 Inch Grv Dia., CS, 100 Pk
€34.10 /pack