Flat Shipping

Flat Shipping at €24.99 + VAT

ROTHENBERGER 70163 One-Handed Pipe Wrench, Aluminum, 5 Inch Jaw Capacity, Serrated, 36 Inch Overall Length | CT9DYB

ROTHENBERGER 70163 One-Handed Pipe Wrench, Aluminum, 5 Inch Jaw Capacity, Serrated, 36 Inch Overall Length

Item: CT9DYB Model: 70163Cross Ref: 53RF21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€494.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWrench
AdjustableManual
Adjustment TypeSelf Adjusting
Corrosion ResistanceNo
FeaturesHeavy Duty
FinishNatural
Handle MaterialAluminum
Handle TypeI Beam
InsulatedNo
Jaw Capacity5"
Jaw MaterialAlloy Steel
Jaw TextureSerrated
Jaw TypeSerrated
Non-magneticNo
Non-sparkingNo
Overall Length36"
Tether StyleNot Tether Capable
Corrosion ResistantNo
NonsparkingNo

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthJaw CapacityHandle TypeTether StyleJaw MaterialAdjustment TypeHandle ColorJaw TexturePrice
ROTHENBERGER 70159 One-Handed Pipe Wrench, Aluminum, 1 1/2 Inch Jaw Capacity, Serrated | CT9DUH 7015910"1 1/2"I BeamNot Tether CapableAlloy SteelSelf Adjusting-Serrated€87.48
ROTHENBERGER 70154 One-Handed Pipe Wrench, Cast Iron, 2 1/2 Inch Jaw Capacity, Serrated | CT9DUJ 7015418"2 1/2"I BeamNot Tether CapableAlloy SteelSelf Adjusting-Serrated€115.21
ROTHENBERGER 70153 One-Handed Pipe Wrench, Cast Iron, 2 Inch Jaw Capacity, Serrated, 14 Inch Overall Length | CT9DUK 7015314"2"I BeamNot Tether CapableAlloy SteelSelf Adjusting-Serrated€83.98
ROTHENBERGER 70156 One-Handed Pipe Wrench, Cast Iron, 5 Inch Jaw Capacity, Serrated, 36 Inch Overall Length | CT9DUL 7015636"5"I BeamNot Tether CapableAlloy SteelSelf Adjusting-Serrated€367.63
ROTHENBERGER 70158 Pipe Wrench, Steel, 60 Inch Jaw Capacity, Serrated, 60 Inch Overall Length, Straight | CT9DUM 7015860"8"StraightTether CapableSteelScrew MechanismRedSerrated€1,275.46
ROTHENBERGER 70169 End Pipe Wrench, Aluminum, 8 Inch Jaw Capacity, Serrated, 60 Inch Overall Lg, Straight | CT9DWG 7016960"8"StraightTether CapableSteelScrew MechanismSilverSerrated€1,378.99
ROTHENBERGER 70167 End Pipe Wrench, Chrome Vanadium Steel, 14 Inch Jaw Capacity, Serrated | CT9DWH 7016735cm14"StraightTether CapableSteelScrew MechanismRedSerrated€114.65

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTHENBERGER 70163 One-Handed Pipe Wrench, Aluminum, 5 Inch Jaw Capacity, Serrated, 36 Inch Overall Length
€494.00 /unit