Flat Shipping

Flat Shipping at €24.99 + VAT

ROSTA 06590002 Tensioner Mounting Bracket, Mounting Bracket, Tensioner Mounting Bracket, 32 mm Overall Dp | CT9DTG

ROSTA 06590002 Tensioner Mounting Bracket, Mounting Bracket, Tensioner Mounting Bracket, 32 mm Overall Dp

Item: CT9DTG Model: 06590002Cross Ref: 798KA3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Attachment TypeTensioner Mounting Bracket
Fits BrandRosta
For Tensioner SizeSE15
MaterialSteel
Mounting Bracket TypeMounting Bracket
Overall Depth32 mm
Overall Height58 mm
Overall Width55 mm
Compatible With BrandRosta
Mounting Hole Diameter0.28"
StandardsISO 9001:2015 / 14001:2015

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)5.8
Ship length (cm)3.2
Ship width (cm)5.5
Country of OriginCH

Product Variants

ProductModelOverall HeightOverall WidthFor Tensioner SizeOverall DepthAttachment TypeMaterialMounting Bracket TypePrice
ROSTA 06590001 Tensioner Mounting Bracket, Mounting Bracket, Tensioner Mounting Bracket, 30 mm Overall Dp | CT9DTF 0659000146 mm45 mmSE1130 mmTensioner Mounting BracketSteelMounting Bracket€34.28
ROSTA 06590003 Tensioner Mounting Bracket, Mounting Bracket, Tensioner Mounting Bracket, 38 mm Overall Dp | CT9DTH 0659000374 mm70 mmSE1838 mmTensioner Mounting BracketSteelMounting Bracket€49.68
ROSTA 06590004 Tensioner Mounting Bracket, Mounting Bracket, Tensioner Mounting Bracket, 52 mm Overall Dp | CT9DTJ 0659000498 mm90 mmSE2752 mmTensioner Mounting BracketSteelMounting Bracket€82.24
ROSTA 06590005 Tensioner Mounting Bracket, Mounting Bracket, Tensioner Mounting Bracket, 55 mm Overall Dp | CT9DTK 06590005116 mm110 mmSE3855 mmTensioner Mounting BracketSteelMounting Bracket€111.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROSTA 06590002 Tensioner Mounting Bracket, Mounting Bracket, Tensioner Mounting Bracket, 32 mm Overall Dp
€35.16 /unit