Flat Shipping

Flat Shipping at €24.99 + VAT

RONSTAN RF578 Sheave Fibrous Rope Sheave Outer Diameter 1 Inch | AD7PCK 4FRW5

RONSTAN RF578 Sheave Fibrous Rope Sheave Outer Diameter 1 Inch

Item: AD7PCK Model: RF578Cross Ref: 4FRW5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Bearing TypeBearing Less
Block MaterialMolded Acetyl
Designed ForFibrous Rope
Max. Cable Size1/4"
Mounting Hole Dia.1/4"
Rope Dia.1/4"
Sheave Inside Dia.1/4"
Sheave MaterialAcetal
Sheave Outside Dia.1"
Sheave Width0.344"
Compatible Rope Diameter1/4"
Compatible Rope TypeFibrous Rope
Compatible Shaft Diameter1/4"
FinishPlain
Inside Diameter1/4"
MaterialThermoplastic
Number Of Grooves1
OperationPulling
Outside Diameter1"
Overall Depth3/8"
Working Load Limit660 lbs.

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)6.35
Ship width (cm)3.81
HS code8483509040
Country of OriginAU

Product Variants

ProductModelRope Dia.Sheave Outside Dia.Bearing TypeSheave WidthMax. Cable SizeSheave Inside Dia.Mounting Hole Dia.Designed ForPrice
RONSTAN RF1765 Sheave Fibrous Rope Sheave Od 2-5/8 Inch | AD7PCG 4FRW2 RF17653/16"2 5/8"Bearing Less0.469"0.188"0.344"0.344"Fibrous Rope€11.69
RONSTAN RF1741 Sheave Fibrous Rope Sheave Outer Diameter 3/4 Inch | AD7PCH 4FRW3 RF17411/4"3/4"Bearing Less0.219"1/4"1/4"1/4"Fibrous Rope€2.52
RONSTAN RF1743 Sheave Fibrous Rope Sheave Outer Diameter 3/4 Inch | AD7PCJ 4FRW4 RF17431/4"3/4"Bearing Less0.344"1/4"0.312"0.312"Fibrous Rope€2.06
RONSTAN RF1751 Sheave Fibrous Rope Sheave Outer Diameter 1-1/2 Inch | AD7PCL 4FRW6 RF17511/4"1 1/2"Bearing Less0.406"1/4"0.344"0.344"Fibrous Rope€6.74
RONSTAN RF1759 Sheave Fibrous Rope Sheave Id 11/32 Inch | AD7PCM 4FRW7 RF17599/16"1.938"Bearing Less0.594"0.562"0.344"0.344"Fibrous Rope€7.04
RONSTAN RF129 Sheave Fibrous Rope Sheave Outer Diameter 1-1/8 Inch | AD7PCN 4FRW8 RF1295/16"1 1/8"Bearing Less0.344"0.312"1/4"1/4"Fibrous Rope€5.30
RONSTAN RF251 Sheave Fibrous Rope Sheave Outer Diameter 1-1/2 Inch | AD7PCP 4FRW9 RF2515/16"1 1/2"Bearing Less0.344"0.312"1/4"1/4"Fibrous Rope€5.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RONSTAN RF578 Sheave Fibrous Rope Sheave Outer Diameter 1 Inch
€4.97 /unit