RON-VIK RV000604 Inline Strainer, Regular 1/2 FNPT, White Nylon Top and Clear Bowl, 20 Mesh SS | AG8GXG

RON-VIK RV000604 Inline Strainer, Regular 1/2 Inch FNPT, White Nylon Top and Clear Bowl, 20 Mesh SS

Item: AG8GXG Model: RV000604
Limited Availability
€11.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Strainer
Bowl ColorClear
Bowl MaterialNylon
ColorWhite
Connection TypeFNPT
Gasket MaterialEPDM
Max. Pressure150 psi , 150 psi @ 70°F
Mesh20 mesh
Min. Pressure100@125F
Pipe Size1/2"
ScreenStainless Steel
Screen MaterialStainless Steel
Top MaterialNylon
Top Material GradeGrade 6/6

Shipping Info:

Country of OriginUS

Product Variants

ProductModelPipe SizeBowl ColorColorBowl MaterialTop MaterialConnection TypeScreenScreen MaterialPrice
RON-VIK RV000401 Inline Strainer, Regular, 3/8" FNPT, Black Poly Top and Bowl, 20 Mesh SS | AG8GWJ RV0004013/8"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€10.16
RFQ
RON-VIK RV000402 Inline Strainer, Regular, 3/8" FNPT, Black Poly Top and Bowl, 50 Mesh SS | AG8GWK RV0004023/8"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€10.16
RFQ
RON-VIK RV000403 Inline Strainer, Regular, 3/8" FNPT, Black Poly Top and Bowl, 80 Mesh SS | AG8GWL RV0004033/8"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€10.16
RFQ
RON-VIK RV000404 Inline Strainer, Regular, 1/2" FNPT, Black Poly Top and Bowl, 20 Mesh SS | AG8GWM RV0004041/2"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€10.16
RFQ
RON-VIK RV000405 Inline Strainer, Regular, 1/2" FNPT, Black Poly Top and Bowl, 50 Mesh SS | AG8GWN RV0004051/2"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€10.16
RFQ
RON-VIK RV000406 Inline Strainer, Regular, 1/2" FNPT, Black Poly Top and Bowl, 80 Mesh SS | AG8GWP RV0004061/2"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€10.16
RFQ
RON-VIK RV000407 Inline Strainer, Regular, 3/4" FNPT, Black Poly Top and Bowl, 20 Mesh SS | AG8GWQ RV0004073/4"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€10.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RON-VIK RV000604 Inline Strainer, Regular 1/2 Inch FNPT, White Nylon Top and Clear Bowl, 20 Mesh SS
€11.88 /unit