RON-VIK RV000102 Inline Strainer, Low Profile, 1/4 FNPT, Black Poly Top and Bowl, 50 Mesh SS | AG8GVF

RON-VIK RV000102 Inline Strainer, Low Profile, 1/4 Inch FNPT, Black Poly Top and Bowl, 50 Mesh SS

Item: AG8GVF Model: RV000102
Limited Availability
€6.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Strainer
Bowl ColorBlack
Bowl MaterialPolypropylene
ColorBlack
Connection TypeFNPT
Gasket MaterialEPDM
Max. Pressure150 psi , 150 psi @ 70°F
Mesh50 mesh
Min. Pressure100@125F
Pipe Size1/4"
ScreenStainless Steel
Screen MaterialStainless Steel
Top MaterialGlass Filled Polypropylene

Shipping Info:

Country of OriginUS

Product Variants

ProductModelPipe SizeBowl ColorColorBowl MaterialTop MaterialConnection TypeScreenScreen MaterialPrice
RON-VIK RV000101 Inline Strainer, Low Profile, 1/4" FNPT, Black Poly Top and Bowl, 20 Mesh SS | AG8GVE RV0001011/4"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€6.41
RFQ
RON-VIK RV000103 Inline Strainer, Low Profile, 1/4" FNPT, Black Poly Top and Bowl, 80 Mesh SS | AG8GVG RV0001031/4"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€6.41
RFQ
RON-VIK RV000104 Inline Strainer, Low Profile, 3/8" FNPT, Black Poly Top and Bowl, 20 Mesh SS | AG8GVH RV0001043/8"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€6.41
RFQ
RON-VIK RV000105 Inline Strainer, Low Profile, 3/8" FNPT, Black Poly Top and Bowl, 50 Mesh SS | AG8GVJ RV0001053/8"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€6.41
RFQ
RON-VIK RV000106 Inline Strainer, Low Profile, 3/8" FNPT, Black Poly Top and Bowl, 80 Mesh SS | AG8GVK RV0001063/8"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€6.41
RFQ
RON-VIK RV000107 Inline Strainer, Low Profile, 1/2" FNPT, Black Poly Top and Bowl, 20 Mesh SS | AG8GVL RV0001071/2"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€6.41
RFQ
RON-VIK RV000108 Inline Strainer, Low Profile, 1/2" FNPT, Black Poly Top and Bowl, 50 Mesh SS | AG8GVM RV0001081/2"BlackBlackPolypropyleneGlass Filled PolypropyleneFNPTStainless SteelStainless Steel€6.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RON-VIK RV000102 Inline Strainer, Low Profile, 1/4 Inch FNPT, Black Poly Top and Bowl, 50 Mesh SS
€6.41 /unit