Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RON-VIK 7222190 Line Strainer 1-1/2 Inch Fnpt | AF2JWJ 6UJJ4

RON-VIK 7222190 Line Strainer 1-1/2 Inch Fnpt

Item: AF2JWJ Model: 7222190Cross Ref: 6UJJ4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€133.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Strainer
ApplicationCar Wash, Drinking Water Prefilters, Floor Scrubbers, Medical Devices, Pressure Washers
Body MaterialNylon
Bowl ColorClear
ColorWhite
Connection GenderFemale
Diameter5"
Flow Rate15 GPM
For Use WithWater
Grade304
Height8"
Includes ScreenYes
Length5"
MaterialNylon
Max. Fluid Temp.125°F
Max. Pressure100 psi
Micron Rating305
Pipe Size1.5"
Pipe TypeFNPT
Port Size1.5"
Port TypeFNPT
ScreenStainless Steel
Screen Area38.27 sq. in.
Screen MaterialStainless Steel
Strainer TypeMesh
Connection TypeNPT
Gasket MaterialEPDM
Housing MaterialNylon
Incoming Tube Size1 1/2"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)11.43
Ship length (cm)22.86
Ship width (cm)15.24
HS code8421290065
Country of OriginUS

Product Variants

ProductModelHeightBowl ColorPipe SizeFlow RateDiameterScreen AreaIncoming Tube SizeOutgoing Tube SizePrice
RON-VIK 7221290 Line Strainer Low Profile 1/4 Inch Mnpt | AF2JWB 6UJH7 72212903"Clear1/4"0.5 GPM3"3.95 sq. in.1/4"1/4"€23.41
RON-VIK 5583290 Line Strainer 1/4 Inch Fnpt | AF2JWC 6UJH8 55832903"Clear1/4"0.5 GPM3"3.95 sq. in.1/4"1/4"€38.39
RON-VIK 7221490 Line Strainer Low Profile 3/8 Inch Mnpt | AF2JWD 6UJH9 72214903"White3/8"1.5 GPM3"3.95 sq. in.3/8"3/8"€23.41
RON-VIK 5739790 Line Strainer 3/8 Inch Fnpt | AF2JWE 6UJJ0 57397903"Clear3/8"2 GPM3"3.95 sq. in.3/8"3/8"€28.90
RON-VIK 7221690 Line Strainer Low Profile 1/2 Inch Mnpt | AF2JWF 6UJJ1 72216903"White1/2"2 GPM3"3.95 sq. in.1/2"1/2"€23.41
RON-VIK 7221790 Line Strainer 1/2 Inch Fnpt | AF2JWG 6UJJ2 72217903"Clear-2 GPM3"3.95 sq. in.--€30.21
RON-VIK 7221990 Line Strainer 1-1/4 Inch Fnpt | AF2JWH 6UJJ3 72219907"Clear1.25"14.5 GPM5"31.84 sq. in.--€103.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RON-VIK 7222190 Line Strainer 1-1/2 Inch Fnpt
€133.10 /unit