Flat Shipping

Flat Shipping at €24.99 + VAT

RON CRANE SCALES RON 2501-H-03 Wireles Crane Scale, 6000Lbs, 6000 lb Capacity, +/-0.1% Scale Accuracy, 2 lb | CT9DQB

RON CRANE SCALES RON2501H03 Wireles Crane Scale, 6000Lbs, 6000 lb Capacity, +/-0.1% Scale Accuracy, 2 lb

Item: CT9DQB Model: RON2501H03Cross Ref: 592T14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,965.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrane Scale
Basic Hook MaterialSteel
Battery SizeAA
Battery TypeAA Batteries
Capacity6000 lbs.
Digital/mechanicalDigital
FinishPolyurethane Coat
Hook Opening1.297"
Housing MaterialAlloy Steel
Overall Height12.406"
Remote Control/displayWireless Remote Control With Integrated Display
Scale Accuracy-0.1% to +0.1%
Scale DisplayLCD
Scale Graduations2 lbs.
Temp. Range-15°F to +175°F
Weighing Unitskg, lbs., Metric Ton, Newton, Short Ton
Power Source(4) AA Batteries
StandardsCE, FCC, UL

Shipping Info:

Ship weight (kg) 5.9535
Ship height (cm)31.52
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelCapacityScale GraduationsOverall HeightHousing MaterialScale DisplayHook OpeningOverall LengthScale AccuracyPrice
RON CRANE SCALES RON 3025 MCW-005 Heavy Duty Hanging Scale, 1000Lbs, 1000 lb Capacity, +/-0.1% Scale Accuracy, CE/UL | CT9DPC RON3025MCW0051000 lbs.0.5 lbs.14.297"Alloy SteelLCD1"--0.1% to +0.1%€8,486.21
RON CRANE SCALES RON 3025 MCW-08 Heavy Duty Hanging Scale, 16000Lbs, 16000 lb Capacity, +/-0.1% Scale Accuracy | CT9DPD RON3025MCW0816000 lbs.10 lbs.21.594"Alloy SteelLCD1.703"--0.1% to +0.1%€9,868.76
RON CRANE SCALES RON 3025 MCW-12 Heavy Duty Hanging Scale, 25000Lbs, 24000 lb Capacity, +/-0.1% Scale Accuracy | CT9DPE RON3025MCW1224000 lbs.10 lbs.24.094"Alloy SteelLCD2.203"--0.1% to +0.1%€2,494.80
RON CRANE SCALES RON 3025 MCW-0125 Heavy Duty Hanging Scale, 2500Lbs, 2500 lb Capacity, +/-0.1% Scale Accuracy, 1 lb | CT9DPF RON3025MCW01252500 lbs.1 lbs.14.297"Alloy SteelLCD1"--0.1% to +0.1%€8,519.19
RON CRANE SCALES RON 3025 MCW-025 Heavy Duty Hanging Scale, 5500Lbs, 5000 lb Capacity, +/-0.1% Scale Accuracy, 2 lb | CT9DPG RON3025MCW0255000 lbs.2 lbs.17.094"Alloy SteelLCD1.297"--0.1% to +0.1%€8,606.33
RON CRANE SCALES RON 3025 MCW-032 Heavy Duty Hanging Scale, 6400Lbs, 6400 lb Capacity, +/-0.1% Scale Accuracy, 5 lb | CT9DPH RON3025MCW0326400 lbs.5 lbs.17.094"Alloy SteelLCD1.297"--0.1% to +0.1%€8,735.87
RON CRANE SCALES RON 2501-H-05H High Temperature Crane Scale, 10000Lbs, 10000 lb Capacity, +/-0.1% Scale Accuracy | CT9DPJ RON2501H05H10000 lbs.5 lbs.14.594"Alloy SteelLCD1.594"--0.1% to +0.1%€5,527.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RON CRANE SCALES RON2501H03 Wireles Crane Scale, 6000Lbs, 6000 lb Capacity, +/-0.1% Scale Accuracy, 2 lb
€4,965.94 /unit