Flat Shipping

Flat Shipping at €24.99 + VAT

ROLL PRODUCTS 48860R Carton Sealing Tape Paper Red 1 Inch x 14 Yard | AF4VVF 9LUZ3

ROLL PRODUCTS 48860R Carton Sealing Tape Paper Red 1 Inch x 14 Yard

Item: AF4VVF Model: 48860RCross Ref: 9LUZ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarton Sealing Tape
AdhesiveRubber
Adhesive MaterialRubber
ColorRed
Common IndustryAssembly & Manufacturing, Healthcare, Safety, Warehouse
Core Dia.1"
Duct Tape AdhesiveRubber
EnvironmentIndoor Only
Length14 yd.
MaterialPaper
Max. Performance Temp.Not Rated
Min. Performance Temp.Not Rated
Product FormContinuous Roll
ShapeContinuous Roll
Surface CompatibilityGlass, Metal, Powder Coated Paints
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialKraft Paper
Temp. RangeNot Rated
Thickness6 mil.
Width1"
Adhesion To Steel23 oz./in.
Brand And SeriesRoll Products Inc
Clean Removal Time30 sec.
Imperial Tape Length2161"
Imperial Tape Width1"
Imperial Tape Wxl1" x 60 yd.
Maximum Tape Performance TemperatureNot Rated
Metric Tape Length55m
Metric Tape Width25.4 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity1
Tape Adhesive FormatSingle-Sided
Tape ColorRed
Tape Core Diameter1"
Tape ElongationNot Rated
Tape Length14 yd.
Tape Tensile Strength30 lbs./in.
Tape Thickness6 mil.
Tape Width1"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)8.89
Ship length (cm)20.32
Ship width (cm)13.97
HS code4811412100
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialAdhesiveShapeAdhesive MaterialPrice
ROLL PRODUCTS 23023G Carton Tape Paper Green 1 Inch x 60 Yard | AF3PBK 8ACN7 23023GGreen6 mil.PaperRubberContinuous RollRubber€39.95
ROLL PRODUCTS 23023P Carton Sealing Tape Pink 1 Inch x 60 Yard | AF3PBL 8ACN8 23023PPink6 mil.PaperRubberContinuous RollRubber€39.16
ROLL PRODUCTS 23021P Carton Tape Paper Pink 1/2 Inch x 60 Yard | AF3PCG 8AD24 23021PPink6 mil.PaperRubberContinuous RollRubber€22.84
ROLL PRODUCTS 23021Y Carton Tape Paper Yellow 1/2 Inch x 60 Yard | AF3PCH 8AD25 23021YYellow6 mil.PaperRubberContinuous RollRubber€22.84
ROLL PRODUCTS 26194LV Carton Tape Paper Lavender 3/4in x 60 Yard | AF3PEM 8AE81 26194LVPurple6 mil.PaperRubberContinuous RollRubber€33.90
ROLL PRODUCTS 48858R Carton Tape Paper Red 1/2 Inch x 14 Yard | AF3PWB 8ANX0 48858RRed6 mil.PaperRubberContinuous RollRubber€7.89
ROLL PRODUCTS 48859B Carton Tape Paper Blue 3/4 Inch x 14 Yard | AF3PWC 8ANX2 48859BBlue6 mil.PaperRubberContinuous RollRubber€11.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROLL PRODUCTS 48860R Carton Sealing Tape Paper Red 1 Inch x 14 Yard
€15.46 /unit