Flat Shipping

Flat Shipping at €24.99 + VAT

ROLL PRODUCTS 141479 Label 1-1/2 Inch Width 3/8 Inch H - Pack Of 1000 | AD2WCG 3VCE1

ROLL PRODUCTS 141479 Label 1-1/2 Inch Width 3/8 Inch H - Pack Of 1000

Item: AD2WCG Model: 141479Cross Ref: 3VCE1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Abrasion ResistantNo
Adhesive StyleRemovable
Adhesive TypeRubber
Anti-slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Height3/8"
Includes Mounting HardwareNo
Indoor/outdoorIndoor Only
LanguageEnglish
LegendIsolation
Legend ColorBlack
Legend StyleText
Legend/background ColorRed
MaterialLitho
Material PropertiesSelf Adhesive
Metal DetectableNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Self-adhesiveYes
ShapeRectangle
Sign Header Text ColorNo Header
Sign LegendIsolation
Sign Legend Background ColorRed
Sign Legend StyleText
Sign Legend Text ColorBlack
Sign Mounting LocationContainer, Floor, Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Uv ResistantNo
Width1 1/2"
Write On SurfaceYes
Ada CompliantNo
Ansi 969 CompliantNo
Depth1 1/2"
Maximum Viewing Distance - Favorable Conditions5 ft.
Maximum Viewing Distance - Unfavorable Conditions1 ft.
Minimum Application Temperature40°F
Package Quantity1000
Printed LanguageEnglish
Sign HeaderNo Header
Sign MaterialPaper
Thickness0.197"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
HS code4821902000
Country of OriginUS

Product Variants

ProductModelMaterialHeightLegend/background ColorLanguageMaterial PropertiesMetal DetectableShapeLegend ColorPrice
ROLL PRODUCTS 141474 Label 3/8 Inch H - Pack Of 1000 | AC9XHQ 3LCY1 141474Vinyl3/8"RedEnglishSelf Adhesive---€64.40
ROLL PRODUCTS 140509 Label 1 Inch H 1-3/4 Inch Width - Pack Of 1000 | AD2WAB 3VAY7 140509Litho1"RedEnglishSelf AdhesiveNoRectangleBlack€95.04
ROLL PRODUCTS 140510 Label 1 Inch H 1-3/4 Inch Width - Pack Of 1000 | AD2WAC 3VAY8 140510Litho1"RedEnglishSelf AdhesiveNoRectangleBlack€96.99
ROLL PRODUCTS 140512 Label 1-1/2 Inch Width 3/8 Inch H - Pack Of 1000 | AD2WAE 3VAZ1 140512Litho3/8"WhiteEnglishSelf AdhesiveNoRectangleBlack€49.39
ROLL PRODUCTS 140513 Label 2 Inch H 2-11/16 Inch Width - Pack Of 1000 | AD2WAF 3VAZ2 140513Litho2"RedEnglishSelf AdhesiveNoRectangleBlack€128.81
ROLL PRODUCTS 140514 Label 1 Inch H 1-3/4 Inch Width - Pack Of 1000 | AD2WAG 3VAZ3 140514Vinyl1"RedEnglishSelf Adhesive---€117.65
ROLL PRODUCTS 140517 Label 1-1/2 Inch H 2-1/2 Inch Width - Pack Of 1000 | AD2WAK 3VAZ6 140517Litho1 1/2"GreenEnglishSelf AdhesiveNoRectangleBlack€115.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROLL PRODUCTS 141479 Label 1-1/2 Inch Width 3/8 Inch H - Pack Of 1000
€53.02 /unit