ROLAIR PMP22K30GR Air Compressor Pump, Splash Lubricated, 2 Stage, 7.5 Hp, 19.1/24.0 Cfm At 175 PSI | CT9DLB

ROLAIR PMP22K30GR Air Compressor Pump, Splash Lubricated, 2 Stage, 7.5 Hp, 19.1/24.0 Cfm At 175 PSI

Item: CT9DLB Model: PMP22K30GRCross Ref: 35DZ66
In Stock

Get it by Tuesday, Jun 17

€1,276.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Compressor Pump
Average Pump Life10000 hrs.
Bore Dia.2 1/25", 4 3/25"
ConstructionCast Iron
FinishPainted Green
Flywheel Dia.15"
Flywheel IncludedYes
Free Air Cfm @ Max. Pressure19.1/24 CFM
Groove Quantity2
Groove SectionA
Lubrication RequiredYes
Lubrication TypeSplash Lubricated
Max. Operating Pressure175 psi
Maximum Output Power7 1/2 hp
Number Of Cylinders2
Number Of Grooves2
Number Of Stages2
Oil Capacity47 fl. oz.
Outlet Size3/4"
Overall Depth17"
Overall Height20"
Overall Width14"
Pump Speed1200 RPM
RotationCCW
Stroke Length3.062"
Sub-brandRolair
Valve MaterialStainless Steel
Valve TypeReed
Bore Diameter2.04", 4.12"
Flywheel Diameter15"
Free Air Flow Rate @ Maximum Pressure19.1/24 CFM @ 175 psi
Maximum Operating Pressure175 psi
Outlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)50.8
Ship length (cm)43.18
Ship width (cm)35.56
Country of OriginIT

Product Variants

ProductModelNumber Of StagesMaximum Output PowerMax. Operating PressureNumber Of CylindersPump SpeedOil CapacityOverall HeightOverall WidthPrice
ROLAIR PMP12K17GR Air Compressor Pump, Splash Lubricated, 1 Stage, 3 Hp, 10.1/8.5 Cfm At 150 PSI | CT9DKU PMP12K17GR13 hp150 psi21200 RPM34 fl. oz.15"11"€661.85
ROLAIR PMP12MK103GR Air Compressor Pump, Splash Lubricated, 1 Stage, 3 Hp, 6.5/8.1 Cfm At 145 PSI | CT9DKV PMP12MK103GR13 hp145 psi21400 RPM17 fl. oz.11 1/2"10 3/25"€470.43
ROLAIR PMP12MK113GR Air Compressor Pump, Splash Lubricated, 1 Stage, 4 Hp, 15.1/9.9 Cfm At 145 PSI | CT9DKW PMP12MK113GR14 hp145 psi21400 RPM30 fl. oz.14 1/5"12.29"€685.62
ROLAIR PMP22BK119GR Air Compressor Pump, Splash Lubricated, 2 Stage, 7.5 Hp, 17.3/23.0 Cfm At 175 PSI | CT9DKX PMP22BK119GR27 1/2 hp175 psi21200 RPM45 fl. oz.18.29"15.79"€1,204.81
ROLAIR PMP11K3GR Cylinder Replacement Pump, Splash Lubricated, 1 Stage, 0.75 Hp, 1.3/1.85 Cfm, 145 PSI | CT9DKY PMP11K3GR13/4 hp145 psi11000 RPM6 fl. oz.12"10.23"€453.17
ROLAIR PMP11K8GR Cylinder Replacement Pump, Splash Lubricated, 1 Stage, 1.5 Hp, 2.66/3.72 Cfm, 145 PSI | CT9DKZ PMP11K8GR11 1/2 hp145 psi11000 RPM12 fl. oz.12"10.23"€533.68
ROLAIR PMP12K35GR Cylinder Replacement Pump, Splash Lubricated, 1 Stage, 7.5 Hp, 22.6 Cfm, 100 PSI | CT9DLA PMP12K35GR17 1/2 hp100 psi2800 RPM47 fl. oz.18 1/2"15.15"€1,412.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROLAIR PMP22K30GR Air Compressor Pump, Splash Lubricated, 2 Stage, 7.5 Hp, 19.1/24.0 Cfm At 175 PSI
€1,276.27 /unit