Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD RS-05-0383 .28 35-1/2 Door Bottom Guard 7 x 35 1/2 In | AD2PLN 3TFK7

ROCKWOOD RS-05-0383 .28 35-1/2 Door Bottom Guard 7 x 35 1/2 In

Item: AD2PLN Model: RS-05-0383 .28 35-1/2Cross Ref: 3TFK7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Bottom Guard
Door Thickness1 3/4"
Height7"
IncludesHardware
MaterialAluminum
MountingScrew In
Number Of Sides3
Width35 1/2"
Door Thickness - Maximum1 3/4"
FinishAnodized
Includes HardwareHardware Included
Mounting LocationDoor
Mounting StyleScrew In
Overall Length7"
Overall Width35 1/2"

Shipping Info:

Ship weight (kg) 0.828
Ship height (cm)4.83
Ship length (cm)90.17
Ship width (cm)18.29
HS code8302419015
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of SidesDoor ThicknessFinishPrice
ROCKWOOD RS-05-0381 .32D 29-1-1/2 Door Bottom Guard 7 x 29 1/2 In | AD2PLH 3TFK2 RS-05-0381 .32D 29-1-1/2Stainless Steel31 3/4"Stainless Steel€93.36
ROCKWOOD RS-05-0382 .32D 31-1/2" Door Bottom Guard 7 x 31 1/2 In | AD2PLJ 3TFK3 RS-05-0382 .32D 31-1/2"Stainless Steel31 3/4"Stainless Steel€92.97
ROCKWOOD RS-05-0383.32D 35-1/2" Door Bottom Guard 7 x 35 1/2 In | AD2PLK 3TFK4 RS-05-0383.32D 35-1/2"Stainless Steel31 3/4"Stainless Steel€99.40
ROCKWOOD RS-05-0381.28 29-1/2" Door Bottom Guard 7 x 29 1/2 In | AD2PLL 3TFK5 RS-05-0381.28 29-1/2"Aluminum31 3/4"-€92.04
ROCKWOOD RS-05-0382 .28 31-1/2 Door Bottom Guard 7 x 31 1/2 In | AD2PLM 3TFK6 RS-05-0382 .28 31-1/2Aluminum31 3/4"-€96.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD RS-05-0383 .28 35-1/2 Door Bottom Guard 7 x 35 1/2 In
€111.18 /unit