Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD R116EDPH.32D Door Guard Lever Handle Trim Protector | AC9LZW 3HJF8

ROCKWOOD R116EDPH.32D Door Guard Lever Handle Trim Protector

Item: AC9LZW Model: R116EDPH.32DCross Ref: 3HJF8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€424.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExit Device Protector Bar
Center To Center Length8 1/2"
FinishSatin
HardwareIncluded
MaterialStainless Steel
PerformanceHeavy Duty
Projection4 1/2"
Center-to-center Length8 1/2"
FeaturesFor Use With Exit Devices That Project Less Than 3-5/8" From Door Face
Includes HardwareHardware Included
Performance Duty Rating1
Product TypeExit Device Protector Bar

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)12.7
Ship length (cm)27.94
Ship width (cm)17.78
HS code8302419015
Country of OriginUS

Product Variants

ProductModelProjectionCenter To Center LengthPerformanceMaterialFinishHardwarePrice
ROCKWOOD R111LPB.32D Door Guard Lever Handle Trim Protector | AC9LZU 3HJF6 R111LPB.32D3 1/4"12"Heavy DutyStainless SteelSatinIncluded€180.48
ROCKWOOD R116EDPL.32D Door Guard Lever Handle Trim Protector | AC9LZV 3HJF7 R116EDPL.32D3 1/4"7 1/2"Heavy DutyStainless SteelSatinIncluded€399.01
ROCKWOOD SD1260.32D Door Guard Lever Handle Trim Protector | AC9LZX 3HJF9 SD1260.32D3 1/4"8"Standard DutyStainless SteelSatinIncluded€72.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD R116EDPH.32D Door Guard Lever Handle Trim Protector
€424.45 /unit