Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD K1050 34X34.28 Door Protection Plate, Armor, Aluminum, Dull, 34 Inch Ht, 34 Inch Wd | CT9CRH

ROCKWOOD K1050 34X34.28 Door Protection Plate, Armor, Aluminum, Dull, 34 Inch Height, 34 Inch Width

Item: CT9CRH Model: K1050 34X34.28Cross Ref: 2RFZ4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€195.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Protection Plate
FinishDull
HardwareIncluded
Height34"
Kick Plate TypeArmor
MaterialAluminum
Thickness0.05"
Width34"
Includes HardwareHardware Included
Overall Height34"
Overall Width34"
Protection Plate TypeKick

Shipping Info:

Ship weight (kg) 2.5515
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightFinishMaterialKick Plate TypeThicknessHardwarePrice
ROCKWOOD K1050 34X36.28 Door Protection Plate, Armor, Aluminum, Dull, 36 Inch Ht, 34 Inch Wd | CT9CRJ K1050 34X36.2836"DullAluminumArmor0.05"Included€202.89
ROCKWOOD K1050.32D 12"x34" Door Protection Plate, Armor, Stainless Steel, Dull 304, 12 Inch Ht, 34 Inch Wd | CT9CRK K1050.32D 12"x34"12"DullStainless SteelArmor0.05"Included€102.77
ROCKWOOD K1050.32D 6"x34" Door Protection Plate, Armor, Stainless Steel, Dull 304, 6 Inch Ht, 34 Inch Wd | CT9CRL K1050.32D 6"x34"6"DullStainless SteelArmor0.05"Included€60.35
ROCKWOOD K1038.32D 6"x34" Door Protection Plate, Kick/Stretcher, Stainless Steel, Dull Stainless Steel, 6 Inch Ht | CT9CRM K1038.32D 6"x34"6"Dull Stainless SteelStainless SteelKick, Stretcher0.05"Included€54.93
ROCKWOOD K1050.32D 8"x34" Door Protection Plate, Armor, Stainless Steel, Dull 304, 8 Inch Ht, 34 Inch Wd | CT9CRN K1050.32D 8"x34"8"DullStainless SteelArmor0.05"Included€66.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD K1050 34X34.28 Door Protection Plate, Armor, Aluminum, Dull, 34 Inch Height, 34 Inch Width
€195.19 /unit