Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD HD290.32D 304 1.5x1.5x96 Corner Guard, 1 1/2 Inch Width, 96 Inch Ht, Satin, Silver, Adhesive | CT9CRF

ROCKWOOD HD290.32D 304 1.5"x1.5"x96" Corner Guard, 1 1/2 Inch Width, 96 Inch Height, Satin, Silver, Adhesive

Item: CT9CRF Model: HD290.32D 304 1.5"x1.5"x96"Cross Ref: 49LX99
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorSilver
Corner TypeSquare
FinishSatin
Height96"
IncludesAdhesive
MaterialStainless Steel
Material TypeStainless Steel
MountingAdhesive
Number Of Sides2
Thickness0.062"
Width1 1/2"
Color FamilyGray
For Angle90°
Leg Width1 1/2"
Mounting TypeSelf Adhesive
Overall Height8 ft.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorThicknessMaterialMaterial TypeCorner TypePrice
ROCKWOOD HD290.32D 304 1.5"x1.5"x48" Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Satin, Silver, Adhesive | CT9CRD HD290.32D 304 1.5"x1.5"x48"Silver0.062"Stainless SteelStainless SteelSquare€79.90
ROCKWOOD HD295.32D 304 1.5"x1.5"x48" Corner Guard, 1 1/2 Inch Width, 48 Inch Ht, Satin, Silver, Screw In | CT9CRE HD295.32D 304 1.5"x1.5"x48"Silver0.062"Stainless SteelStainless SteelSquare€73.24
ROCKWOOD HD295.32D 304 1.5"x1.5"x96" Corner Guard, 1 1/2 Inch Width, 96 Inch Ht, Satin, Silver, Screw In | CT9CRG HD295.32D 304 1.5"x1.5"x96"Silver0.062"Stainless SteelStainless SteelSquare€166.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD HD290.32D 304 1.5"x1.5"x96" Corner Guard, 1 1/2 Inch Width, 96 Inch Height, Satin, Silver, Adhesive
€176.62 /unit