Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD BF157.28 Offset Pull Handle Aluminium | AC9MBF 3HJK5

ROCKWOOD BF157.28 Offset Pull Handle Aluminium

Item: AC9MBF Model: BF157.28Cross Ref: 3HJK5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Pull Handle
ColorSilver
FinishPolish
Grip Dia.1"
Grip Height2 1/2"
HardwareIncluded
Load RatedNo
MaterialAluminum
Mounting Hole Center To Center10"
Mounting TypeClips, Fasteners
Overall Length11"
Overall Width1"
Projection3 1/2"
Ada ComplianceADA Compliant
Ansi/bhma FinishSatin Aluminum, Clear Anodized
Degree Offset90°
Folding TypeFixed
Grip Diameter1"
Grip Length11"
Grip Offset4"
Grip ShapeRound
Grip Width2 1/2"
Handle ShapeBridge
Includes HardwareHardware Included
Load RatingLoad Rated
Material FamilyAluminum
Number Of Mounting Holes2
Product TypeOffset Pull Handle
Projection TypeNon-Recessed
Pull Handle ConstructionSolid
Screw Size1/4"-20
Thread Depth1/4"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)7.11
Ship length (cm)29.72
Ship width (cm)14.22
HS code8302419015
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD BF157.28 Offset Pull Handle Aluminium
€111.15 /unit