Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 94.32D Recessed Pull Handle Clips/fasteners | AC9LYG 3HJA8

ROCKWOOD 94.32D Recessed Pull Handle Clips/fasteners

Item: AC9LYG Model: 94.32DCross Ref: 3HJA8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Pull Handle
ColorSilver
Cutout Height3 1/8"
Cutout Width1 3/4"
FinishSatin
Grip Length3 1/8"
HardwareIncluded
Load RatedNo
Mounting TypeClips, Fasteners
Overall Length5"
Overall Width3 1/2"
Plate Thickness7/8"
Projection1"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)10.16
HS code8302419015
Country of OriginCN

Product Variants

ProductModelFinishOverall LengthProjectionGrip LengthOverall WidthCutout WidthMaterialColorPrice
ROCKWOOD 94.3 Recessed Pull Handle Clips/fasteners | AC9LYJ 3HJC1 94.3Polish5"1"3 1/8"3 1/2"1 3/4"BrassBrass€229.54
ROCKWOOD 94.32DMS Recessed Pull Handle Clips/fasteners | AC9LYK 3HJC2 94.32DMSSatin5"1"3 1/8"3 1/2"1 3/4"-Silver€65.26
ROCKWOOD 94.10 Recessed Pull Handle Clips/fasteners | AC9LYL 3HJC3 94.10Bronze5"1"3 1/8"3 1/2"1 3/4"BronzeBronze€208.81
ROCKWOOD 95R.26D Recessed Pull Handle Clips/fasteners | AC9LYM 3HJC4 95R.26DSatin Chrome3 1/2"1"2 3/4"-1.688"Cast BrassSilver€55.36
ROCKWOOD 95R.3 Recessed Pull Handle Clips/fasteners | AC9LYN 3HJC5 95R.3Polish3 1/2"1"2 3/4"-1.688"BrassBrass€64.94
ROCKWOOD 870.32D Recessed Pull Handle Clips/fasteners | AC9MAX 3HJJ6 870.32DSatin3.562"3.562"2.562"1 3/8"--Silver€6.37
ROCKWOOD 860.32D Recessed Pull Handle Clips/fasteners | AC9MAY 3HJJ7 860.32DSatin2 1/2"2 1/2"2.188"2 1/2"--Silver€12.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 94.32D Recessed Pull Handle Clips/fasteners
€44.47 /unit