Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 614V.3 Door Knocker With Viewer Polished Brass | AC9MAL 3HJH5

ROCKWOOD 614V.3 Door Knocker With Viewer Polished Brass

Item: AC9MAL Model: 614V.3Cross Ref: 3HJH5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Knocker w/Viewer
FinishPolish
For Door Thickness1 3/4"
HardwareIncluded
Height3"
MaterialCast Brass
Viewing Angle190°
Width2 1/8"
Display Qty1
Door Thickness - Maximum1 3/4"
Includes HardwareHardware Included
Overall Height3"
Overall Width2 1/8"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)12.19
Ship width (cm)15.49
HS code8302419015
Country of OriginUS

Product Variants

ProductModelFinishFor Door ThicknessHeightMaterialViewing AngleHardwarePrice
ROCKWOOD 614V.26D Door Knocker With Viewer Satin Chrome | AC9MAM 3HJH6 614V.26DSatin Chrome1 3/4"3"Cast Brass190°Included€78.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 614V.3 Door Knocker With Viewer Polished Brass
€68.53 /unit