Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 605.3 Swing-bar Security Door Protector | AC9LZQ 3HJF3

ROCKWOOD 605.3 Swing-bar Security Door Protector

Item: AC9LZQ Model: 605.3Cross Ref: 3HJF3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSecurity Door Protector
Door Thickness1 3/4"
MountingSelf Adhesive
Number Of Sides3

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)11.43
Ship length (cm)8.13
Ship width (cm)6.35
HS code8302419015
Country of OriginTW

Product Variants

ProductModelFinishMaterialNumber Of SidesDoor ThicknessPrice
ROCKWOOD 605.26D Swing-bar Security Door Protector | AC9LZR 3HJF4 605.26DSatin ChromeChrome31 3/4"€14.46
ROCKWOOD 605.4 Swing-bar Security Door Protector | AC9LZT 3HJF5 605.4Satin BrassBrass31 3/4"€13.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 605.3 Swing-bar Security Door Protector
€18.69 /unit