Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 590.26D Grab Catch Pull-to-open Roller | AC9LZF 3HJE3

ROCKWOOD 590.26D Grab Catch Pull-to-open Roller

Item: AC9LZF Model: 590.26DCross Ref: 3HJE3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrab Catch
Catch Projection5/8"
Catch Width1"
Length3 3/8"
Mounting TypeSurface
Opening ActionPull To Open
Strike Height2 1/4"
Catch/latch Depth5/8"
Catch/latch Height3 3/8"
Catch/latch Opening ActionPull
Catch/latch TypeGrab
Catch/latch Width1"
MaterialCast Brass
Mounting Hole Diameter5/16"
PropertiesNonlocking

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)6.35
HS code8302419015
Country of OriginTW

Product Variants

ProductModelCatch WidthStrike HeightMaterialFinishCatch ProjectionOpening ActionColorClosure TypePrice
ROCKWOOD 594.26D Grab Catch Pull-to-open Roller | AC9LZG 3HJE4 594.26D1 1/8"2 3/4"Cast BrassSatin Chrome5/8"Pull To OpenSilverRoller€41.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 590.26D Grab Catch Pull-to-open Roller
€41.76 /unit