Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 489.15 Header Door Stop Satin Nickel 3 x 2 | AC9MBA 3HJJ9

ROCKWOOD 489.15 Header Door Stop Satin Nickel 3 x 2

Item: AC9MBA Model: 489.15Cross Ref: 3HJJ9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeader Door Stop
FinishSatin Nickel
HardwareIncluded
Height1"
Length2"
MaterialBrass
Mounting StyleScrew In
Mounting TypeWall
Width3"
Base Diameter3"
ColorGray
FeaturesFor Single or Pair Of Doors
Includes HardwareHardware Included
Mounting LocationWall
Overall Height1"
Overall Projection3/8"
Overall Width3"
Product TypeDoor Stop

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)4.06
Ship length (cm)8.38
Ship width (cm)6.6
HS code8302419015
Country of OriginUS

Product Variants

ProductModelHeightFinishMounting StyleHardwarePrice
ROCKWOOD 488.15 Header Door Stop Satin Nickel | AC9MAZ 3HJJ8 488.151"Satin NickelScrew InIncluded€71.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 489.15 Header Door Stop Satin Nickel 3 x 2
€124.19 /unit