Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 47CT3.28 Push Bar Clips/fasteners Aluminium | AC9MBP 3HJL4

ROCKWOOD 47CT3.28 Push Bar Clips/fasteners Aluminium

Item: AC9MBP Model: 47CT3.28Cross Ref: 3HJL4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Bar
ColorSilver
FinishPolish
Grip Dia.1"
Grip Height2 1/2"
HardwareIncluded
Load RatedNo
MaterialAluminum
Mounting Hole Center To Center32"
Mounting TypeClips, Fasteners
Overall Length33"
Overall Width1"
Projection2 1/2"
Ada ComplianceADA Compliant
Ansi/bhma FinishSatin Aluminum, Clear Anodized
Folding TypeFixed
Grip Diameter1"
Grip Length33"
Grip ShapeRound
Grip Width2 1/2"
Handle ShapePush Bar
Includes HardwareHardware Included
Load RatingLoad Rated
Material FamilyAluminum
Number Of Mounting Holes2
Product TypePush Bar
Projection TypeNon-Recessed
Pull Handle ConstructionSolid
Screw Size1/4"-20

Shipping Info:

Ship weight (kg) 1.6515
Ship height (cm)7.87
Ship length (cm)88.9
Ship width (cm)14.22
HS code8302419015
Country of OriginUS

Product Variants

ProductModelMaterialFinishColorMounting Hole Center To CenterOverall LengthMounting TypeProjectionHardwarePrice
ROCKWOOD 47CT3.314 Push Bar Clips/fasteners Aluminium Bronze | AC9MBQ 3HJL5 47CT3.314BronzeBronzeBronze32"33"Clips, Fasteners2 1/2"Included€154.11
ROCKWOOD 47CT3.32D Push Bar Clips/fasteners Stainless Steel | AC9MBR 3HJL6 47CT3.32DStainless SteelSatinNatural33"34"Clips, Fasteners2 1/2"Included€339.15
ROCKWOOD 47CT3.32DMS Push Bar Clips/fasteners Stainless Steel | AC9MBT 3HJL7 47CT3.32DMSStainless SteelSatinNatural32"33"Clips, Fasteners2 1/2"Included€578.13
ROCKWOOD T47CT3.32D Push Bar Clips/fasteners Stainless Steel | AC9MBY 3HJN3 T47CT3.32DStainless SteelSatinNatural33"34"Clips, Fasteners2 1/2"Included€168.16
ROCKWOOD T47CT3.3 Push Bar Clips/fasteners Brass Polished | AC9MBZ 3HJN4 T47CT3.3BrassPolishBrass32"33"Clips, Fasteners2 1/2"Included€334.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 47CT3.28 Push Bar Clips/fasteners Aluminium
€149.06 /unit