Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 459.10 Plunger Door Holder Station Bronze Cast Brass | AG6PUQ 3HHV4

ROCKWOOD 459.10 Plunger Door Holder Station Bronze Cast Brass

Item: AG6PUQ Model: 459.10Cross Ref: 3HHV4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlunger Door Holder
ColorBrown
FinishSatin Bronze
FeaturesFoot Operated, Rubber Bumper, Spring Loaded, Uses Replacement Bumper 461B
Includes HardwareHardware Included
MaterialRubber
Mounting LocationWall
Overall Height5 3/8"
Overall Projection1 7/8"
Overall Width1 3/8"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)19.56
Ship length (cm)6.86
Ship width (cm)5.33
HS code8302419015

Product Variants

ProductModelFinishPrice
ROCKWOOD 459.26D Plunger Door Holder Station Chrme Cast Brass | AG6PUN 3HHV2 459.26DSatin Chrome€46.81
ROCKWOOD 459.3 Plunger Door Holder Pol Brass Cast Brass | AG6PUP 3HHV3 459.3Polish€56.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 459.10 Plunger Door Holder Station Bronze Cast Brass
€61.15 /unit