Flat Shipping

Flat Shipping at €24.99 + VAT

ROCKWOOD 440.26D Dome Door Stop, Floor Mount, Satin Chrome, 1-7/8 Inch, 1 Inch Projection, 2 Inch Lg | CT9CTM

ROCKWOOD 440.26D Dome Door Stop, Floor Mount, Satin Chrome, 1-7/8 Inch, 1 Inch Projection, 2 Inch Length

Item: CT9CTM Model: 440.26DCross Ref: 52HU26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDome Door Stop
Base Dia.1 7/8"
ColorGray
Door Opening Adjustment+85° to +125°
FinishSatin Chrome
HardwareIncluded
Height1 1/8"
Length2"
MaterialCast Brass
Mounting StyleScrew In
Projection1"
Riser1/4"
Tip MaterialDuraflex
Width1 3/4"
Base Diameter1 7/8"
Includes HardwareHardware Included
Mounting LocationFloor
Overall Height1 1/8"
Overall Projection1"
Overall Width1 3/4"
Product TypeDome Door Stop

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.86
Ship length (cm)5.08
Ship width (cm)4.45
Country of OriginTW

Product Variants

ProductModelProjectionHeightFinishMounting StyleColorDoor Opening AdjustmentHardwareRiserPrice
ROCKWOOD 467 Floor Mount Door Stop | AF6VEM 20KA60 467-3 1/2"-Screw InBlack-Included-€53.88
ROCKWOOD 465 Door Stop Floor Mount 2 Inch Height | AG3EMJ 32ZT77 4652"--Screw In----€66.25
ROCKWOOD 468 Door Stop Floor Mount 10-1/2 Inch Length | AG3EMK 32ZT78 4683"-Rubber CoatDrill And GroutBlack-Not Included-€104.51
ROCKWOOD 491.3 Door Stop Floor-mount Polished Brass | AG6PUU 3HHV7 491.32 1/8", 1 1/4"-------€68.22
ROCKWOOD 404.26D Concave Door Stop With Bumper, Wall Mount, Satin Chrome, 2-7/16 Inch, 1 Inch Projection | CT9CTG 404.26D1"--Screw In-+85° to +125°--€11.53
ROCKWOOD 409 US26D Concave Door Stop, Wall Mount, Satin Chrome, 2-1/2 Inch, 3/4 Inch Projection | CT9CTH 409 US26D3/4"2 1/2"Satin ChromeSurfaceSilver110°Not Included-€7.62
ROCKWOOD 409 US32D Concave Door Stop, Wall Mount, Satin Stainless Steel, 2-1/2 Inch, 3/4 Inch Projection | CT9CTJ 409 US32D3/4"2 1/2"Satin Stainless SteelSurfaceSilver110°Not Included-€4.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 440.26D Dome Door Stop, Floor Mount, Satin Chrome, 1-7/8 Inch, 1 Inch Projection, 2 Inch Length
€9.32 /unit